Panduit - PSL-WS - Toggle Switch Lockout, Red

CAD$18.81

Product code: PANPSLWS

Manufacturer: Panduit Canada

Brand: Panduit

Part Number: PSL-WS

  In Stock in Gescan

Details

FEATURES AND BENEFITS: • Compact secure design fits most toggle switches and some small circuit breakers • Easily attached without removal of faceplate or screws • Accommodates switches: .45 – .78 inches (11.43mm – 19.81mm) tall x .25 – .38 inches (6.35mm – 9.65mm) wide x .25 – .40 inches (6.35mm – 10.16mm) thick • Constructed of rugged nylon and stainless steel providing strength, durability, added security and corrosion resistance
UPC 074983343782
Color Red
Specification  Detailed Specifications