T&B - SC65 - T&B® Putty Type Sealing Compound

CAD$19.71

Product code: TABSC65

Manufacturer: T&B

Part Number: SC65

  In Stock in Gescan

Details

Putty type sealing compound cut-to-length stick. Suitable for use on cables with a maximum of four conductors including ground. Not suitable for use with shielded cables.

UPC 786210816463
UNSPSC 31201700
Special Features Use SC4-KIT liquid compound for shielded cables.
Certifications UL and CSA Certified, RoHS Compliant
Application(how its used) Hazardous location / Explosion Proof
Material Compound
Volume 60 grams
Specification  Detailed Specifications