Abbotsford
cab1/0/2useb90redu

NEXANS CANADA 1/0 AWG 2 Conductors Aluminum Stranded Cable, Black

Price $21.0108 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:USEB 2C1/0 70%

Specifications

Brand Name Approved Vendor Item Name USEB90 Underground Service Entrance Cable
Type 70% Neutral Wire Gauge Size 1/0 AWG
Number of Conductors 2 Stranded/Solid Stranded
Conductor Material Aluminum Insulation Material XLPE
Jacket Material PVC Jacket Color Black
Voltage Rating 600 V Temperature Rating 90 °C
Standards CSA C22.2 No. 52

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok