NORTHERN CABLES AC90 3C12 150M 600V 150 Meters #12 AWG 3C AC90 Aluminum Armoured Cable, Copper Conductor
Description
APPLICATIONS:For exposed and concealed wiring in dry, locations For use in ventilated, non-ventilated and ladder-type cable trays in dry locations.FEATURES:- Rated at 90°C dry-Excellent crush resistance-Provides long service life-Cost effective alternative to installations in conduit-Meets cold bend and impact tests at (-40°C)
Specifications
Brand Name | Northern Cables | Item Name | AC90 Armored Cable |
Type | Flexible, Interlocked | Wire Gauge Size | 12 AWG |
Number of Conductors | 3 | Length | 150 m |
Conductor Material | Copper | Armor Material | Aluminum |
Voltage Rating | 600 V | Outside Diameter | 0.303 in |
Insulation Material | Cross-Linked Polyethylene | Insulation Thickness | 0.03 in |
Amperage Rating | 30 A | Color Code | Black/Red/White |
Weight | 191 kg/km | Temperature Rating | 90 °C |
Standards | CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 | Application | For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations |
Packages
150 - UNIT - 150 | 1350 - SKID LAYER - 1350 | 4050 - SKID - 4050 |