NEXANS CANADA USEB 2C 4/0 70% 600VAC 70% Aluminum Stranded Underground Service Entrance Cable
Specifications
Brand Name | Nexans | Item Name | Underground Service Entrance Cable |
Wire Gauge Size | 4/0 AWG | Stranded/Solid | Stranded |
Voltage Rating | 600 V | Conductor Material | Aluminum |
Insulation Material | PVC, XLPE | Jacket Material | PVC |
Jacket Color | Black | Number of Conductors | 2 |
Insulation Color | Black | Temperature Rating | 90° C |
Packages
300 - UNIT - 300 |