Abbotsford
ent039990302

TYCO ELECTRONICS 39990302 9mm Type BADL Screwless End Stop

Price $2.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA399903R0200

Description

Light gray type BADL, 9mm screwless end stop.

Specifications

Brand Name TE Connectivity Item Name End Stop
Type Screwless, Snaps on Rail Without Tool Series/Model BADL
Material Polyamide Color/Finish Gray
Degree of Protection IP20 Mounting DIN Rail
Dimensions 28.5 mm L x 9 mm W x 48 mm H For Use With 165ETTM5TM5, 165LTTM5TM5, BRT, D1.5/4.2L, D1.5/4.2L.2L Terminal Blocks
Standards RoHS Compliant 2011/65/EU

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok