Abbotsford
mil48324472

MILWAUKEE TOOL #2 2 inch Milwaukee SHOCKWAVE Power Bit Square Recess

Price $2.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4472
Documents Documents

Description

Milwaukee® SHOCKWAVE Impact Duty™ driver bit are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ driver bit feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Power Bit Type Recess
Material Proprietary Steel Tip Size #2
Drive Size 1/4 in Point Type Square Recess
Dimensions 2 in L Application For Heavy Duty Impact Applications, Drilling and Fastening Needs
UPC 045242195510

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok