Abbotsford
wag216243

WAGO 216-243 1 mm² 18 AWG Insulated Ferrule Sleeve, Red

Price $0.3000 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:WAGO
Manufacturer #:216-243

Description

Ferrule; Sleeve for 1 mm² / AWG 18; insulated; electro-tin plated; electrolytic copper; gastight crimped; acc. to DIN 46228, Part 4/09.90; red

Specifications

Brand Name Wago Corp Item Name Ferrule
Type Insulated Conductor Size 18 AWG
Strip Length 0.47 in Contact Material Electrolytic Copper
Color Red Finish Tin-Plated
UPC 044918125530

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok