ACUITY 120-347V 21000LM/24000LM/27000LM Compact Pro Industrial LED Round High Bay, White
Description
The Compact Pro High Bay (CPRB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. CPRB is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Compact Pro™ |
Item Name | LED High Bay Fixture | Type | Round, Dimmable |
Voltage Rating | 120 - 347 V | Lamp Type | LED |
Housing Finish | Gloss White | Series | CPRB |
Average Life | 100000 hr | Lumens | 27000 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Enclosure Type | IP54 |
Mounting Type | Pendant/Surface/Suspended | Temperature Rating | -40 to 55 °C |
Standards | CSA Certified, DLC Premium, DLC Listed | Application | For Use in Light Industrial Applications Such as, Warehousing and Other Large Indoor Spaces with Mounting Heights Ranging From 10 ft Permitted |
UPC | 196182615061 |
Packages
1 - UNIT - 1 | 66 - SKID - 66 |