Abbotsford
cab12/4soow304

GENERAL CABLE SOOW 4C12 305M 305m 600V 12/4C General Cable Cabtyre SOOW Cable

Price $8.0920 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:SONECABLE
Manufacturer #:20401282

Specifications

Brand Name Prysmian Group Item Name General Cable
Type Type SOOW Voltage Rating 600 V
Conductor Size 12 AWG Number of Conductors 4

Packages

305 - UNIT - 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok