Abbotsford
gec104pxc91

ABB 104PXC91 1no/nc GE Controls Contactor Block, White

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PXC91

Description

Contact block SPDT 1NO 1NC 8 VA maximum.

Specifications

Brand Name GE Item Name Contact Block
Type Heavy Duty Contact Configuration 1 NO, 1 NC - SPDT
Number of Poles 1 Series 104P
For Use With NEMA 30 mm Push Buttons and Selector Switches

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok