Abbotsford
ged565b837g2

ABB 565B837G2 100Amp 2 Pole General Electric Breaker Mount Base

Price $102.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:565B837G2

Description

Molded case circuit breaker, Q-Line, accessories, 240 V Class, mounting accessories for TQL.

Specifications

Brand Name GE Item Name Mounting Base
Voltage Rating 240 VAC Mounting Plug-In
Type Interior Amperage Rating 100 A
Specifications 2 Pole For Use With TQL Series Q-Line 1 in Molded Case Circuit Breakers
Application For Electrical Distribution and Control UPC 783164132564

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok