Abbotsford
pastm826usbwpw2ccv4

PASS & SEYMOUR TM826USBWPW2CCV4 15A radiant Tamper-Resistant USB Outlet, Twin Pack White

Price $116.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM826USBWPW2CCV4

Description

Get a full battery for your phones, tablets and more with the convenience of built-in charging. This tamper-resistant USB outlet includes two USB Type-A connections and replaces traditional outlets in as little as ten minutes, providing easy-to-access charging without needing bulky adapters or sacrificing your plugs. Also features the sleek, clean lines of radiant® for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name USB Outlet Type Decorator, Tamper-Resistant
Grade Residential Voltage Rating 125 V
Amperage Rating 15 A Wire Type Grounding/Copper
Number of Wires 3 NEMA Configuration 5-15R
Color White Finish Matte
Wiring Configuration Back Wire (Clamp)/Side Wire Grounding Grounding
Mounting Type Wall Plate Includes (2) USB Type-A Connections and Replaces Traditional Outlets in as Little as Ten Minutes
Standards cULus Listed UPC 785007207460

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok