View as
  1. RW90 6 GREEN
    Product Code: CAB6RW90GRE

    BWC RW90-6CU-GRN-LONG CU WIRE

    Learn More

      In Stock in Gescan

    CAD$2.51 /MT
    Qty:
    0 MT
  2. RW90 250MCM ALUM BLK
    Product Code: CAB250RW90ALBLK

    General Cable’s NUAL® Brand Type RW90 single conductor aluminum alloy cable is designed for use in general purpose residential, commercial and industrial wiring applications. As with all NUAL® Brand aluminum alloy building wire, these products are of the highest quality, provide outstanding performance and offer tremendous flexibility. NUAL Bra...

    Learn More

      In Stock in Gescan

    CAD$4.92 /MT
    Qty:
    0 MT
  3. RW90 12 SOL WHT 300M
    Product Code: CAB12/1RW90WHI300

    Description: SOLID; 300M; NON-METALLIC SHEATHED CABLE for DRY LOCATIONS; CSA APPROVED; METER; 150; WHITE; FT1; NMD90; MINUS 25 Deg. C Min.; 90 Deg. C Max.; KM; #14 AWG; REEL; 2 CONDUCTOR PLUS BONDING WIRE; R90 XLPE CONDUCTOR INSULATION; MOISTURE RESISTANT & FLAME RETARDANT PVC JACKET

    Learn More

      In Stock in Gescan

    CAD$167.06 /300MT
    Qty:
    0 x300MT
  4. RW90 12 SOL BLK 300M
    Product Code: CAB12/1RW90BLK300

    Description: SOLID; 600VAC; XLPE INSULATED WIRE for use in CONDUIT or RACEWAY; CSA APPROVED; METER; 300; BLACK; RW90; MINUS 40 Deg. C Min.; 90 Deg. C Max.; KM; #12 AWG; REEL; 1 CONDUCTOR; XLPE CROSS-LINKED POLYETHYLENE CONDUCTOR INSULATION

    Learn More

      In Stock in Gescan

    CAD$174.11 /300MT
    Qty:
    0 x300MT
  5. RW90 12 SOL RED 300M
    Product Code: CAB12/1RW90RED300

    Description: SOLID; 300m; NON-METALLIC SHEATHED CABLE for DRY LOCATIONS; CSA APPROVED; METER; 150; RED; FT1; NMD90; MINUS 25 Deg. C Min.; 90 Deg. C Max.; KM; #14 AWG; REEL; 2 CONDUCTOR PLUS BONDING WIRE; R90 XLPE CONDUCTOR INSULATION; MOISTURE RESISTANT & FLAME RETARDANT PVC JACKET

    Learn More

      In Stock in Gescan

    CAD$167.06 /300MT
    Qty:
    0 x300MT
  6. RW90 3 BLACK
    Product Code: CAB3RW90BLK

    APPLICATIONS: For open wiring and use in raceways (except cabletroughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C. Approved for use with ceiling fixtures. SPECIFIC...

    Learn More

      In Stock in Gescan

    CAD$6.18 /MT
    Qty:
    0 MT
  7. RW90 8 BLACK
    Product Code: CAB8RW90BLK

    BWC RW90-8CU-BLK-LONG CU WIRE

    Learn More

      In Stock in Gescan

    CAD$1.74 /MT
    Qty:
    0 MT
  8. RW90 12 SOL BLU 300M
    Product Code: CAB12/1RW90BLU300

    Description: SOLID; 300VAC; NON-METALLIC SHEATHED CABLE for DRY LOCATIONS; CSA APPROVED; BLUE; FT1; NMD90; MINUS 25 Deg. C Min.; 90 Deg. C Max.; KM; #14 AWG; REEL; 2 CONDUCTOR PLUS BONDING WIRE; R90 XLPE CONDUCTOR INSULATION; MOISTURE RESISTANT & FLAME RETARDANT PVC JACKET

    Learn More

      In Stock in Gescan

    CAD$167.06 /300MT
    Qty:
    0 x300MT
  9. RW90 6 BLACK
    Product Code: CAB6RW90BLK

    BWC RW90-6CU-BLK-LONG CU WIRE

    Learn More

      In Stock in Gescan

    CAD$2.64 /MT
    Qty:
    0 MT
  10. RW90 3/0 BLACK
    Product Code: CAB3/0RW90BLK

    APPLICATIONS: For open wiring and use in raceways (except cabletroughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C. Approved for use with ceiling fixtures. SPECIFIC...

    Learn More

      In Stock in Gescan

    CAD$18.15 /MT
    Qty:
    0 MT
  11. RW90 14 SOL GRN 300M
    Product Code: CAB14/1RW90GRE300

    BWC RW90-14CU-SOL-GRN-300 CU WIRE

    Learn More

      In Stock in Gescan

    CAD$113.90 /300MT
    Qty:
    0 x300MT
  12. RW90 4/0 ALUM BLACK
    Product Code: CAB4/0RW90ALBLK

    General Cable’s NUAL® Brand Type RW90 single conductor aluminum alloy cable is designed for use in general purpose residential, commercial and industrial wiring applications. As with all NUAL® Brand aluminum alloy building wire, these products are of the highest quality, provide outstanding performance and offer tremendous flexibility. NUAL Bra...

    Learn More

      In Stock in Gescan

    CAD$3.78 /MT
    Qty:
    0 MT
  13. RW90 1 ALUM BLK
    Product Code: CAB1RW90ALBLK

    General Cable’s NUAL® Brand Type RW90 single conductor aluminum alloy cable is designed for use in general purpose residential, commercial and industrial wiring applications. As with all NUAL® Brand aluminum alloy building wire, these products are of the highest quality, provide outstanding performance and offer tremendous flexibility. NUAL Bra...

    Learn More

      In Stock in Gescan

    CAD$1.97 /MT
    Qty:
    0 MT
  14. RW90 8 RED
    Product Code: CAB8RW90RED

    BWC RW90-8CU-RED-LONG CU WIRE

    Learn More

      In Stock in Gescan

    CAD$1.91 /MT
    Qty:
    0 MT
  15. RW90 2 ALUM BLK
    Product Code: CAB2RW90ALBLK

    General Cable’s NUAL® Brand Type RW90 single conductor aluminum alloy cable is designed for use in general purpose residential, commercial and industrial wiring applications. As with all NUAL® Brand aluminum alloy building wire, these products are of the highest quality, provide outstanding performance and offer tremendous flexibility. NUAL Bra...

    Learn More

      In Stock in Gescan

    CAD$1.55 /MT
    Qty:
    0 MT
  16. RW90 12 SOL GRN 300M
    Product Code: CAB12/1RW90GRE300

    300m 12 CU Solid X-Link RW90, Green. Features and Benefits: - Non-metallic sheathed cable used in raceways (except cable troughs and ventilated flexible cableways), ceiling fixtures, dry or wet locations and open wiring exposed to weather. - CSA Approved. - Moisture Resistant and Flame Retardant PVC jacket - Maximum voltage rating for all intended ...

    Learn More

      In Stock in Gescan

    CAD$196.22 /300MT
    Qty:
    0 x300MT
  17. RW90 6 RED
    Product Code: CAB6RW90RED

    BWC RW90-6CU-RED-LONG CU WIRE

    Learn More

      In Stock in Gescan

    CAD$2.70 /MT
    Qty:
    0 MT
  18. RW90 8 GREEN
    Product Code: CAB8RW90GRE

    BWC RW90-8CU-GRN-LONG CU WIRE

    Learn More

      In Stock in Gescan

    CAD$1.85 /MT
    Qty:
    0 MT
  19. RW90 6 WHITE
    Product Code: CAB6RW90WHI

    BWC RW90-6CU-WHT-LONG CU WIRE

    Learn More

      In Stock in Gescan

    CAD$2.64 /MT
    Qty:
    0 MT
  20. RW90 3 WHITE
    Product Code: CAB3RW90WHI

    APPLICATIONS: For open wiring and use in raceways (except cabletroughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C. Approved for use with ceiling fixtures. SPECIFIC...

    Learn More

      In Stock in Gescan

    CAD$6.16 /MT
    Qty:
    0 MT
  21. RW90 8 BLUE
    Product Code: CAB8RW90BLU

    BWC RW90-8CU-BLU-LONG CU WIRE

    Learn More

      In Stock in Gescan

    CAD$1.76 /MT
    Qty:
    0 MT
  22. 10(1) RW90 BLK 300M
    Product Code: CAB10/1RW90BLK300

    BWC RW90-10CU-SOL-BLK-300 CU WIRE

    Learn More

      In Stock in Gescan

    CAD$272.23 /300MT
    Qty:
    0 x300MT
  23. RW90 14 SOL BLK 300M
    Product Code: CAB14/1RW90BLK300

    BWC RW90-14CU-SOL-BLK-300 CU WIRE

    Learn More

      In Stock in Gescan

    CAD$115.14 /300MT
    Qty:
    0 x300MT
  24. RW90 8 WHITE
    Product Code: CAB8RW90WHI

    BWC RW90-8CU-WHT-LONG CU WIRE

    Learn More

      In Stock in Gescan

    CAD$1.91 /MT
    Qty:
    0 MT
View as