RW90 12 SOL BLU 300M - 300m 12 Solid Copper PTI Cables RW90 X-Link, Blue

CAD$176.90 /300MT

Product code: CAB12/1RW90BLU300

Part Number: RW90 12 SOL BLU 300M

  In Stock in Gescan

Qty:
0 x300MT

Details

Description: SOLID; 300VAC; NON-METALLIC SHEATHED CABLE for DRY LOCATIONS; CSA APPROVED; BLUE; FT1; NMD90; MINUS 25 Deg. C Min.; 90 Deg. C Max.; KM; #14 AWG; REEL; 2 CONDUCTOR PLUS BONDING WIRE; R90 XLPE CONDUCTOR INSULATION; MOISTURE RESISTANT & FLAME RETARDANT PVC JACKET
Color Blue
Application(how its used) For use in Conduit or Raceway
Material Copper
Length 300m