RW90 12 SOL GRN 300M - 300m 12 CU Solid X-Link RW90, Green

CAD$ 192.78 CAD$ 149.98 /300MT

Product code: CAB12/1RW90GRE300

Part Number: RW90 12 SOL GRN 300M

  In Stock in Gescan

Qty:
0 x300MT

Details

300m 12 CU Solid X-Link RW90, Green. Features and Benefits: - Non-metallic sheathed cable used in raceways (except cable troughs and ventilated flexible cableways), ceiling fixtures, dry or wet locations and open wiring exposed to weather. - CSA Approved. - Moisture Resistant and Flame Retardant PVC jacket - Maximum voltage rating for all intended applications is 600 volts. - The maximum allowable conductor temperature for RW90 is 90ºC. - Minimum recommended installation temperature is minus 40ºC.
Color Green