RW90 250MCM ALUM BLK - 600V 250MCM NUAL® RW90 Single Conductor Aluminum Alloy Cable, Black

CAD$4.72 /MT

Product code: CAB250RW90ALBLK

Part Number: RW90 250MCM ALUM BLK

  In Stock in Gescan

Qty:
0 MT

Details

General Cable’s NUAL® Brand Type RW90 single conductor aluminum alloy cable is designed for use in general purpose residential, commercial and industrial wiring applications. As with all NUAL® Brand aluminum alloy building wire, these products are of the highest quality, provide outstanding performance and offer tremendous flexibility. NUAL Brand RW90 cables meet or exceed the requirements of CSA C22.2 No. 38 and are approved for use in accordance with the recommendations of the Canadian Electrical Code. With a rating of 600 volts, NUAL Brand RW90 can be installed in enclosed raceways in both wet and dry locations and are designed for use as service, feeder or branch circuits. Standard RW90 may be pulled into underground ducts, but is not approved for direct burial in earth. NUAL Brand RW90 consists of a single aluminum alloy conductor with cross-linked polyethylene insulation. RW90 is available in multiple forms, including with an optional CSA-certified PVC outer covering.
Color Black
Application(how its used) For use in enclosed raceways in wet and dry locations
Material Single Conductor Aluminum Alloy
Diameter 16.36 mm
Voltage 600
Specification  Detailed Specifications