10(1) RW90 WHI 300M - 300m 10CU Solid PTI Cables X-Link RW90, White

CAD$272.23 /300MT

Product code: CAB10/1RW90WHI300

Part Number: 10(1) RW90 WHI 300M

  In Stock in Gescan

Qty:
0 x300MT

Details

SOLID; 600VAC; XLPE INSULATED WIRE for use in CONDUIT or RACEWAY; CSA APPROVED; METER; 300; WHITE; RW90; MINUS 40 Deg. C Min.; 90 Deg. C Max.; KM; #10 AWG; REEL; 1 CONDUCTOR; XLPE CROSS-LINKED POLYETHYLENE CONDUCTOR INSULATION

Color White
Material Polyethylene
Length 300m