RW90 3/0 BLACK - 600V #3/0 AWG Southwire SIMpull® RW90 Copper Electrical Cable, Black

CAD$15.54 /MT

Product code: CAB3/0RW90BLK

Part Number: RW90 3/0 BLACK

  In Stock in Gescan

Qty:
0 MT

Details

APPLICATIONS: For open wiring and use in raceways (except cabletroughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C. Approved for use with ceiling fixtures. SPECIFICATIONS: • Single copper conductor • CSA Spec. C22.2, No. 38 • FT4 rating on 1/0 and larger by request. May be subject to minimum order. • Sunlight resistant in colors • File Listing: LL90458 CONSTRUCTION: Single copper conductor with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Product is sunlight resistant and is marked "SR".

Color Black
Certifications CSA certified
Application(how its used) For open wiring and use in raceways (except cabletroughs and ventilated flexible cableways) in dry or wet locations
Material Single Copper Conductor
Voltage 600
Specification  Detailed Specifications