AC90 3C14 75M - 75M 600V #14 AWG 3C Northern Cables AC90 Aluminum Armoured Cable

CAD$239.36 /75MT

Product code: CAB14/3AC9075

Part Number: AC90 3C14 75M

  In Stock in Gescan

Qty:
0 x75MT

Details

AC90 is a flexible interlocked aluminum armoured cable approved for use in open and concealed wiring in dry locations. All AC90 is CSA approved and manufactured with two, three, or four copper conductors insulated with RW90 cross-linked polyethylene rated at 600 volts from #14 to #2 AWG. The bonding conductor is bare copper. AC90 is a cost effective alternative to conduit wiring. AC90 eliminates the need for conduit, fittings and the labour associated with pulling in wire, threading, and forming conduit. Multiconductor and special construction AC90 can be manufactured.

Color Silver
Application(how its used) For use in open and concealed wiring in dry locations.
Material Aluminum
Diameter 0.465 in
Length 75 Meters
Voltage 600
Gauge 14
Conductors 3