CAB12/2AC90150,PASCR20W - 150m 650V 3 Rolls 12/2 AC90 Cable With 5 20 AMP Commercial Spec Grade Receptacles. Gray

CAD$ 1,035.20 CAD$ 799.98

Product code: CABPRO122AC90X3CR20WX5

Part Number: CAB12/2AC90150,PASCR20W

 Available from Manufacturer

Details

AC90 is a flexible interlocked aluminum armoured cable approved for use in open and concealed wiring in dry locations. All AC90 is CSA approved and manufactured with two, three, or four copper conductors insulated with RW90 cross-linked polyethylene rated at 600 volts from #14 to #2 AWG. The bonding conductor is bare copper.AC90 is a cost effective alternative to conduit wiring. AC90 eliminates the need for conduit, fittings and the labour associated with pulling in wire, threading, and forming conduit. Multiconductor and special construction AC90 can be manufactured. 600VAC.Kit contains 3 150 meter rolls of 12/2 AC90and 5 CR20W receptacles.

Color Gray
Certifications CSA 22.2 #188 Certified
Length 150m
Voltage 600
Specification  Detailed Specifications