View as
  1. 24/4 CAT5E FT4 BLUE
    Product Code: CAB24/4PS5FT4E

    Cable for use with mining and direct burial applications. Main Features: - Cable Type: Category 5e - Cable Length: 1000 ft - Connector on First End: Bare Wire - Connector on Second End: Bare Wire - Device Supported: Network Device - Color: Blue

    Learn More

      In Stock in Gescan

    CAD$139.97 /305MT
    Qty:
    0 x305MT
  2. 24/4 CAT5E FT4 WHITE
    Product Code: CAB24/4PS5FT4EWHT

    Home automation product is only asgood as the signal it receives. Get top quality, superior performance and long life. Pricing per 305 meter box.

    Learn More

      In Stock in Gescan

    CAD$136.53 /305MT
    Qty:
    0 x305MT
  3. 24/4PR GEL TEL
    Product Code: CAB24/4PRGELTEL

    SCP Category 5e (Cat5e) Direct Burial cables are available in either UTP or Shielded F/UTP direct burial configurations. SCP Cat5e Direct Burial cables are constructed with a high quality Linear Low-Density Polyethylene (LLDPE) direct burial jacket that provides high impact protection and superior puncture resistance while retaining flexibility and...

    Learn More

      In Stock in Gescan

    CAD$1.14 /MT
    Qty:
    0 MT
  4. 24/4 CAT5E FT4 YELLOW
    Product Code: CAB24/4PS5FT4EYEL

    Home automation product is only asgood as the signal it receives. Get top quality, superior performance and long life. Pricing per 305 meter box.

    Learn More

      In Stock in Gescan

    CAD$147.39 /305MT
    Qty:
    0 x305MT
  5. 24/4 CAT5 FT6 BLU PLENUM
    Product Code: CAB24/4PS5FT6BLU

    Features and Benefits solid annealed bare copper conductors High density polyethylene insulation 4 pairs twisted in varying lays and cabled Flame rated PVC jacket TIA/EIA-568-C Category 5e and tested to 350 MHz NEC CMR, CEC CMR FT4, RoHS compliant 1000 foot spools, Nested boxes, or Cool Spool Boxes Applications Horizontal LAN 10/100/1000BaseT Ether...

    Learn More

     Available from Manufacturer

    CAD$0.93 /MT
    Qty:
    0 MT
  6. 24/4CAT5E FT4 ORANGE
    Product Code: CAB24/4PS5FT4EORA

    Features and Benefits solid annealed bare copper conductors High density polyethylene insulation 4 pairs twisted in varying lays and cabled Flame rated PVC jacket TIA/EIA-568-C Category 5e and tested to 350 MHz NEC CMR, CEC CMR FT4, RoHS compliant 1000 foot spools, Nested boxes, or Cool Spool Boxes Applications Horizontal LAN 10/100/1000BaseT Ether...

    Learn More

      In Stock in Gescan

    CAD$143.58 /305MT
    Qty:
    0 x305MT
  7. 51-240-25
    Product Code: CAB24/4PS5FT4EBLUESSEX

    Superior-Essex 51-240-25 Marathon LAN® Category 5e Cable; 4-Pair, 24 AWG, Solid Annealed Copper, PVC, 0.180 Inch OD, Blue, 1000 ft PRODUCT DETAILS • 71% nominal velocity of propagation • Meets ANSI/TIA-568-C.2 specification- provides cost-effective solution • Cable ID alpha numeric code printed every 2 ft allows both ends of a cable run to b...

    Learn More

      Limited quantity: 4 In Stock

    CAD$139.03 /305MT
    Qty:
    0 x305MT
  8. 24/4 CAT5 GEL FIL SHLD
    Product Code: CAB24/4PS5BBDN

    Cat5e 24/4pr gel filled Shielded

    Learn More

      In Stock in Gescan

    CAD$2.53 /MT
    Qty:
    0 MT
  9. 24/4 CAT5E FT4 RED
    Product Code: CAB24/4PS5FT4ERED

    Main Features Cable Type: Category 6 Cable Length: 3.28 ft Connector on First End: 1 x RJ-45 Network Connector on Second End: 1 x RJ-45 Network Image Representative Only

    Learn More

      In Stock in Gescan

    CAD$136.53 /305MT
    Qty:
    0 x305MT
  10. 24/4 CAT5E FT4 BLACK
    Product Code: CAB24/4PS5FT4EBLK

    Main Features Cable Type: Category 6 Cable Length: 3.28 ft Connector on First End: 1 x RJ-45 Network Connector on Second End: 1 x RJ-45 Network Image Representative Only

    Learn More

      In Stock in Gescan

    CAD$136.53 /305MT
    Qty:
    0 x305MT
  11. C5ERPB
    Product Code: CAB24/4PS5FT6BLUHUBBELL

    CABLE, HPW C5E,PLENUM,BL,RELX,350MH

    Learn More

     Available from Manufacturer

    CAD$571.12 /305MT
    Qty:
    0 x305MT
  12. 24/4 CAT5E FT4 GREEN
    Product Code: CAB24/4PS5FT4EGRE

    Main Features Cable Type: Category 6 Cable Length: 3.28 ft Connector on First End: 1 x RJ-45 Network Connector on Second End: 1 x RJ-45 Network Image Representative Only

    Learn More

      In Stock in Gescan

    CAD$136.53 /305MT
    Qty:
    0 x305MT
  13. C5ERRW
    Product Code: CAB24/4PS5FT4WHIHUBBELL

    CABLE, HPW C5E,RISER,WH,RELX,350MH

    Learn More

      In Stock in Gescan

    CAD$257.49 /305MT
    Qty:
    0 x305MT
  14. 10032535
    Product Code: CAB24/4PS5FT4EWHIBERKTEK

    Berk-Tek's HYPER PLUS 5e Standard Category 5e UTP Cables are designed for horizontal network and voice applications in a structured cabling network to connect between the user outlet and horizontal cross-connect. STANDARDS International : ISO/IEC 11801 National : ANSI/TIA-568-C.2; UL 444 DESCRIPTION Berk-Tek HyperPlus 5e, Performance Guaranteed You...

    Learn More

      Limited quantity: 1 In Stock

    CAD$174.24 /305MT
    Qty:
    0 x305MT
  15. Hubbell - C5ERRB
    Product Code: CAB24/4PS5FT4BLUHUBBELL

    CABLE, HPW C5E,RISER,BL,RELX,350MH

    Learn More

     Available from Manufacturer

    CAD$257.49 /305MT
    Qty:
    0 x305MT
  16. 10032426
    Product Code: CAB24/4PREMFT4EBLUBERKTE

    Description Berk-Tek’s LANmark-350 Premium Category 5e UTP cables are designed to meet the most advanced UTP horizontal cable applications.Tested up to 350 MHz, the guaranteed performance of this cable far exceeds the ANSI/TIA/EIA-568-C.2 and ISO/IEC 11801 horizontal cable requirements for PS-NEXT, attenuation, structural return loss, attenuation...

    Learn More

     Out of Stock

    CAD$0.63 /MT
  17. 10032528
    Product Code: CAB24/4PS5FT4EBLUBERKTEK

    Description Berk-Tek's HYPER PLUS 5e Standard Category 5e UTP Cables are designed for horizontal network and voice applications in a structured cabling network to connect between the user outlet and horizontal cross-connect. STANDARDS International : ISO/IEC 11801 National : ANSI/TIA-568-C.2; UL 444 DESCRIPTION Berk-Tek HyperPlus 5e, Performance Gu...

    Learn More

      Limited quantity: 8 In Stock

    CAD$174.24 /305MT
    Qty:
    0 x305MT
  18. 51-241-48
    Product Code: CAB24/4PS5FT6WHIESSEX

    Superior-Essex 51-241-48 Marathon LAN® Plenum Category 5e Cable; 4-Pair Twisted, 24 AWG, Solid Annealed Copper, Low Smoke PVC, 0.190 Inch OD, White, 1000 ft PRODUCT DETAILS • 74% nominal velocity of propagation • Meets ANSI/TIA-568-C.2 specification- provides cost-effective solution • Cable ID alpha numeric code printed every 2 ft allows bot...

    Learn More

      In Stock in Gescan

    CAD$241.56 /305MT
    Qty:
    0 x305MT
  19. C5ERPW
    Product Code: CAB24/4PS5FT6WHIHUBBELL

    CABLE, HPW C5E,PLENUM,WH,RELX,350MH

    Learn More

      In Stock in Gescan

    CAD$571.12 /305MT
    Qty:
    0 x305MT
  20. 51-241-28
    Product Code: CAB24/4PS5FT6BLUESSEX

    Superior-Essex 51-241-28 Marathon LAN® Plenum Category 5e Cable; 4-Pair Twisted, 24 AWG, Solid Annealed Copper, Low Smoke PVC, 0.190 Inch OD, Blue, 1000 ft PRODUCT DETAILS • 74% nominal velocity of propagation • Meets ANSI/TIA-568-C.2 specification- provides cost-effective solution • Cable ID alpha numeric code printed every 2 ft allows both...

    Learn More

     Out of Stock

    CAD$241.56 /305MT
  21. 51-240-45
    Product Code: CAB24/4PS5FT4EWHIESSEX

     Out of Stock

    CAD$139.03 /305MT
  22. 24/4 CAT5 ECMX
    Product Code: CAB24/4PS5ECMX

     Available from Manufacturer

    CAD$0.69 /MT
    Qty:
    0 MT
  23. CI269025B
    Product Code: DNACI269025B

    Patch cord l5 25ft Blue

    Learn More

     Available from Manufacturer

    CAD$11.13
  24. 24/4PS5EAAPVCBLUFT4
    Product Code: CAB24/4PS5EAAPVCBLUFT4

    24/4PR CAT5E AIA PVC

    Learn More

      In Stock in Gescan

    CAD$6.09 /MT
    Qty:
    0 MT
View as