View as
  1. 24/4 CAT6 FT4 BLUE
    Product Code: CAB24/4PS6FT4BLU

    Supports all category 6 applications including Ethernet 100BASE -TX, 100BASE-VG and 155 ATM. Particularly suited for high bandwidth applications with anticipated data rates to 3.2 Gbps. Pricing per 305m. Remee wire and cable is manufactured in the US and is MSHA Approved. From simple to complex configurations, Remee can provide a cable to meet your...

    Learn More

      In Stock in Gescan

    CAD$196.44 /305MT
    Qty:
    0 x305MT
  2. 24/4 CAT6 FT4 WHITE
    Product Code: CAB24/4PS6FT4WHI

    Remee wire and cable is manufactured in the US and is MSHA Approved. From simple to complex configurations, Remee can provide a cable to meet your mining and direct burial requirements. We offer a full range of mining cables both copper and fiber, water blocking technology and sunlight resistant jacketing. Our knowledge and experience assures we un...

    Learn More

      In Stock in Gescan

    CAD$196.44 /305MT
    Qty:
    0 x305MT
  3. 23/4PR CAT6 GEL TEL
    Product Code: CAB23/4C6GELTEL

    Supports all category 6 applications. Particularly suited for high bandwidth applications and emerging applications with anticipated data rates to 3.2 Gbps. Suitable for outdoor use. Priced per 305m.

    Learn More

      In Stock in Gescan

    CAD$1.54 /MT
    Qty:
    0 MT
  4. 77-246-2B
    Product Code: CAB24/4PS6FT6BLUESSEX

     Available from Manufacturer

    CAD$385.42 /305MT
    Qty:
    0 x305MT
  5. 24/4 CAT6 FT6 BLU PLENUM
    Product Code: CAB24/4PS6FT6BLU

    Main Features Cable Type: Category 6 Cable Length: 3.28 ft Connector on First End: 1 x RJ-45 Male Network Connector on Second End: 1 x RJ-45 Male Network Device Supported: Network Device Color: Blue Marketing Information 23/ 4Pr Cat6 Cmp/ Ft6 1M Bx Blu Information Name:23/4PR CAT6 CMP/FT6 1M BX BLU Category:CAT6 Plenum Cable CAT5 & 6 Plenum UPC...

    Learn More

     Available from Manufacturer

    CAD$417.13 /305MT
    Qty:
    0 x305MT
  6. C6RPEW
    Product Code: CAB24/4PS6FT6WHIHUBBELL

    CABLE, HPW,C6,PLENUM,WH,REELEX,LC

    Learn More

     Available from Manufacturer

    CAD$853.54 /305MT
    Qty:
    0 x305MT
  7. 24/4 CAT6 FT6 WHI PLENUM
    Product Code: CAB24/4PS6FT6WHI

     Available from Manufacturer

    CAD$417.13 /305MT
    Qty:
    0 x305MT
  8. 24/4 CAT6 FT4 BLACK
    Product Code: CAB24/4PS6FT4BLK

     Available from Manufacturer

    CAD$0.64 /MT
    Qty:
    0 MT
  9. C6RPEB
    Product Code: CAB24/4PS6FT6BLUHUBBELL

    CABLE, HPW,C6,PLENUM,BL,REELEX,LC

    Learn More

      In Stock in Gescan

    CAD$853.54 /305MT
    Qty:
    0 x305MT
  10. C6RREW
    Product Code: CAB24/4PS6FT4WHIHUBBELL

    CABLE, HPW,C6,CMR,WH,REELEX,LC

    Learn More

      In Stock in Gescan

    CAD$365.46 /305MT
    Qty:
    0 x305MT
  11. 10032455
    Product Code: CAB24/4PS6FT4BLUBERKTEK

    Description LANmark-1000 has been improved to offer best-in-class electrical performance. Berk-Tek's engineers completely redesigned LANmark-1000 so that all crosstalk parameters could be improved by four dB. As a result, the Power Sum Attenuation to Crosstalk ratio (PSACR) is nearly 3 times better (at 250 MHz) allowing for much greater signal stre...

    Learn More

      Limited quantity: 1 In Stock

    CAD$308.00 /305MT
    Qty:
    0 x305MT
  12. 77-246-2A
    Product Code: CAB24/4PS6FT4BLUESSEX

    23awg sol 4pr Cat6 CMR FR PVC Jacket Blue 1000ft Pop Box. Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price. Data / Voice Cable - Type CMR - Riser, Category 6, 23 AWG - 4 Pair, Copper, Solid, Blue, 1000 Foot BrakeBox, Low Smoke PVC Jacket - Flame Ret...

    Learn More

     Out of Stock

    CAD$216.33 /305MT
  13. 77-246-4A
    Product Code: CAB24/4PS6FT4WHIESSEX

    Price Shown is per Foot. Must be purchased by increments of 1000. 4X23 C6CMR WH 1KFRB Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price. Meets ANSI/TIA-568-C.2 specification. QuickCount® marking system in feet and meters. Provides cost effective sol...

    Learn More

     Out of Stock

    CAD$216.33 /305MT
  14. C6RREB
    Product Code: CAB24/4PS6FT4BLUHUBBELL

    CABLE, HPW,C6,CMR,BL,REELEX,LC

    Learn More

      In Stock in Gescan

    CAD$338.36 /305MT
    Qty:
    0 x305MT
  15. 24/4 REEL CAT6 FT4 WHITE
    Product Code: CAB24/4REELPS6FT4WHI

    Main Features Cable Type: Category 6 Cable Length: 3.28 ft Connector on First End: 1 x RJ-45 Network Connector on Second End: 1 x RJ-45 Network Image Representative Only

    Learn More

     Available from Manufacturer

    CAD$0.64 /MT
    Qty:
    0 MT
  16. 24/4 REEL CAT6 FT4 BLUE
    Product Code: CAB24/4REELPS6FT4BLU

    Main Features Cable Type: Category 6 Cable Length: 3.28 ft Connector on First End: 1 x RJ-45 Network Connector on Second End: 1 x RJ-45 Network Image Representative Only

    Learn More

     Available from Manufacturer

    CAD$0.64 /MT
    Qty:
    0 MT
  17. 77-246-4B
    Product Code: CAB24/4PS6FT6WHIESSEX

    23awg sol 4pr Cat6 CMP Low Smoke PVC Jacket Blue 1000ft Pop Box. Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price. Data / Voice Cable - Type CMP - Plenum, Category 6, 23 AWG - 4 Pair, Copper, Solid, White, 1000 Foot BrakeBox, Low Smoke PVC Jacket - ...

    Learn More

      Limited quantity: 6 In Stock

    CAD$385.42 /305MT
    Qty:
    0 x305MT
  18. 10032092
    Product Code: CAB24/4PS6FT6WHIBERKTEK

    Description LANmark-1000 has been improved to offer best-in-class electrical performance. Berk-Tek's engineers completely redesigned LANmark-1000 so that all crosstalk parameters could be improved by four dB. As a result, the Power Sum Attenuation to Crosstalk ratio (PSACR) is nearly 3 times better (at 250 MHz) allowing for much greater signal stre...

    Learn More

      Limited quantity: 1 In Stock

    CAD$572.00 /305MT
    Qty:
    0 x305MT
  19. ACWU90 1C 250
    Product Code: CAB250/1ACWUAL

    General Cable NUAL® Brand Type ACWU90 Armoured Cable. General Cable’s ACWU90 is an armoured cable with a flexible, interlocked aluminum armour. The ACWU90 is also PVC jacketed and includes one to four 90°C wet-rated, cross-linked polyethylene (XLPE) insulated NUAL® Brand ACM conductors and one bare bonding conductor. On single-conductor cables...

    Learn More

      In Stock in Gescan

    CAD$11.59 /MT
    Qty:
    0 MT
View as