Molex - 103000A01F120 - Cordset Miniature change 3p female 12ft

CAD$35.63

Product code: DWH103000A01F120

Manufacturer: Molex

Part Number: 103000A01F120

  In Stock in Gescan

UPC 786788429997
UNSPSC 31163101
Certifications CSA and RoHS certified, UL listed
Material Copper Alloy
Diameter Cable Diameter: 0.410"
Length 12'