NMWU 3C8 150M - 150m 8/3C PTI Cables NMWU Underground Cable, Black

CAD$8.28 /MT

Product code: CAB8/3W10150

Part Number: NMWU 3C8 150M

  In Stock in Gescan

Qty:
0 MT

Details

Description: NMWU cables may be used in underground installations, including direct burial, at conductor temperatures not exceeding 60°C. It also may be used for work in both concealed and exposed areas to the weather in dry and wet locations. The maximum voltage rating for all intended applications is 300 volts.

Color Black
Certifications CSA certified
Application(how its used) Used in underground installations, including direct burial, at conductor temperatures not exceeding 60°C
Material PVC Polyvinyl Chloride
Length 150 Meter
Voltage 300
Gauge 8
Conductors 3