RWU90 10 STR RED 300M - 300M 1000V #10 AWG Southwire SIMpull® RWU90 Copper Electrical Cable, Red

CAD$460.80 /300MT

Product code: CAB10/7RWU90RED300

Part Number: RWU90 10 STR RED 300M

  In Stock in Gescan

Qty:
0 x300MT

Details

APPLICATIONS: RWU90 is for designed for direct earth burial (with protection as required by inspecting authority). Sizes #8 and larger are sunlight resistant and marked "SR". For service entrance above or below ground. Minimum recommended installation tempersture minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C. SPECIFICATIONS: • CSA Spec. C22.2, No. 38-05 • File Listing: LL90458 CONSTRUCTION: Single copper conductor with extra thickness of low temperature moisture resistant cross-linked polyethylene insulation. Rated 1000 volts. Sunlight resistant in #8 and larger.

Color Red
Application(how its used) Designed for direct earth burial
Material Single copper conductor with extra thickness of low temperature moisture resistant cross-linked polyethylene insulation.
Specification  Detailed Specifications