RWU90 350 ALUM BLK - 1000V 350 kcmil General Cable NUAL® Brand Type RWU90 Non-Armoured Cable, Black

CAD$8.81 /MT

Product code: CAB350RWU90ALBLK

Part Number: RWU90 350 ALUM BLK

  In Stock in Gescan

Qty:
0 MT

Details

General Cable’s NUAL® Brand RWU90 single conductor aluminum alloy cable is designed for use in general purpose residential, commercial and industrial wiring applications. As with all NUAL® Brand aluminum alloy building wire, these products are of the highest quality, provide outstanding performance and offer tremendous flexibility. NUAL Brand RWU90 consists of a single aluminum alloy conductor with cross-linked polyethylene insulation. RWU90 conductor’s XLPE insulation is thicker than the insulation on RW90 conductor. Product Features: • Maximum Conductivity – NUAL Brand compact aluminum alloy conductors carry twice the current per kilogram as copper conductors • NUAL Brand RWU90 is rated for 1000 volts • Reliable Termination – NUAL Brand conductors terminate safely with industry standard dual-rated aluminum lugs • Exceptional Insulation – The cross-linked polyethylene (XLPE) insulation on NUAL Brand RWU90 cable is rated for operating temperatures of -40ºC to +90 ºC and offers a higher maximum short-circuit temperature rating than thermoplastic insulation • Sunlight and moisture resistant • Easy to Install – NUAL Brand conductors are light weight for easier lifting and handling with 25% more flexibility and 40% less springback than copper conductors of equal ampacity • Heavy metals free* insulation is RoHS compliant and environmentally sustainable while providing excellent long term performance • Meets the requirements of CSA C22.2 No. 38 and approved for use in accordance with the recommendations of the Canadian Electrical Code

Color Black
Material Aluminum Alloy
Specification  Detailed Specifications