RWU90 8 BLACK - 1000V #8 AWG Southwire SIMpull® RWU90 Copper Electrical Cable, Black

CAD$2.44 /MT

Product code: CAB8RWU90BLK

Part Number: RWU90 8 BLACK

 Available from Manufacturer

Qty:
0 MT

Details

APPLICATIONS: RWU90 is for designed for direct earth burial (with protection as required by inspecting authority). Sizes #8 and larger are sunlight resistant and marked "SR". For service entrance above or below ground. Minimum recommended installation tempersture minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C. SPECIFICATIONS: • CSA Spec. C22.2, No. 38-05 • File Listing: LL90458 CONSTRUCTION: Single copper conductor with extra thickness of low temperature moisture resistant cross-linked polyethylene insulation. Rated 1000 volts. Sunlight resistant in #8 and larger.

Color Black
Application(how its used) Designed for direct earth burial
Material Single copper conductor with extra thickness of low temperature moisture resistant cross-linked polyethylene insulation.
Specification  Detailed Specifications