Products

Set Descending Direction
Page:
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
per page
  1. Philips - 417055
    Product Code: PHI8A19END2700DIMM

    Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omni-directional light with excellent dimming performance. It has an rated average life of 25,000 hours and color temperature of 2700K which brings out a warm white color. This 8 Watt dimmable LED lamp has en excellent color r...

    Learn More

     Out of Stock

  2. Ideal Industries, Inc. - 30-454
    Product Code: IDI30454

    IDEAL® Wing-Nut 454 Wire Connector, Blue (Box of 25). Features: • Accepts 3 #12 to 2 #6 w/1 #12 AWG wire combinations • Rated for 600 Volt maximum • Contoured wing design for secure grip • Live-action, square-wire spring • No pre-twisting required • UL Listed and CSA Certified • Reusable • Shell rated for 105° C • Flame-retarda...

    Learn More

     In Stock

    CAD$48.08 / 50 EA
    / 50 EA
  3. Ideal Industries, Inc. - 30-707J
    Product Code: IDI30707J1000

    Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11.

    Learn More

     In Stock

    CAD$112.30 / 1000 EA
    / 1000 EA
  4. Ideal Industries, Inc. - 30-807
    Product Code: IDI30807

    Can-Twist wire connector combinations from 22 to 8 AWG solid and/or stranded wires. Heat-set spring threads. Flexible walls showing wires firmly connected. Easily removed for repeat usage. Extended skirt length provides over-strip protection. Smaller size makes it easier to work in tight spaces. Wide mouth and square springs deliver quick pick-up. ...

    Learn More

     In Stock

    CAD$2,019.60 / EA
    / EA
  5. Ideal Industries, Inc. - 31-351
    Product Code: IDI31351

    Features: - Wax-based formula provides superior lubricity - Safe to use with most cable types except low-density polyethylene and semi-conducting jackets - Won't break down or separate after repeated exposure to freezing temperatures - Dries to a thin, non-conductive film that won't clog conduit - Clings to cable throughout long pulls - Easy to app...

    Learn More

     In Stock

    CAD$32.52 / EA
    / EA
  6. Ideal Industries, Inc. - 772841
    Product Code: IDI772841

    Features; • Use with smaller insulated wire and cord applications such as low voltage bells, thermostats, telephones and sound systems • Insulated fiber provides enhanced strength and dielectric resistance • Sharp-point legs drive straight without splitting wood • Resist rust and corrosion

    Learn More

     Limited quantity: 8 available

    CAD$6.83 / EA
    / EA
  7. Kidde - 900-0119
    Product Code: PYR9000119

    Voice messages identify different dangers. Hush button quickly silences nuisance alarms. Test/Rest button tests circuitry and resets alarm. Talking Combination Smoke & CO Alarm is the convenient choice for combined fire and carbon monoxide protection. It features an Ionization Technology which is perfect for detecting fast flaming fires. It has a h...

    Learn More

     In Stock

    CAD$63.14 / EA
    / EA
  8. Kidde - P1275CA
    Product Code: PYRP1275CA

    This Kidde Smoke Alarm with Hush® Alarm Silencer is a 120V AC, wire-in smoke alarm with 9V battery backup that can function as a stand alone unit or interconnect with up to 24 Kidde devices (of which 18 canbe initiating). It provides continuous protection against smoke and fire hazards, even during power outages. This smoke alarm uses ionization s...

    Learn More

     In Stock

    CAD$18.27 / EA
    / EA
  9. Legrand - 3726-SC
    Product Code: PAS3726SC

    Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, Gray with Black Gasket. FEATURES AND BENEFITS: • Broadest line in the industry. • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2). • 3726 Series have a single flip lid.

    Learn More

     In Stock

    CAD$5.33 / EA
    / EA
  10. Legrand - 3726-SCWH
    Product Code: PAS3726SCWH

    Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, White with White Gasket. FEATURES AND BENEFITS: • Broadest line in the industry. • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2). • 3726 Series have a single flip lid.

    Learn More

     In Stock

    CAD$6.90 / EA
    / EA
  11. Legrand - 3780-SC
    Product Code: PAS3780SC

    Weatherproof Cover, Duplex Horizontal, Self Closing Flip Lid, Gray with Black Gasket. FEATURES AND BENEFITS: • Broadest line in the industry. • Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2). • 3780 Series have two flip lids.

    Learn More

     In Stock

    CAD$2.84 / EA
    / EA
  12. Legrand - RT1-W
    Product Code: PASRT1W

    Timers turn loads off when no longer needed. This seven-button preset time switch has an adjustable time delay: 1, 5, 10, 20, 30, 60 minutes. It controls most types of lighting and has a lighted switch for visibility in darkened rooms. FEATURES AND BENEFITS: • Manual ON/OFF. • cULus listed. 5-year warranty. • Load: Incandescent, fluoresce...

    Learn More

     Limited quantity: 4 available

    CAD$69.63 / EA
    / EA
  13. Lightspeaker - LS 5.2.2
    Product Code: LSPLS522

    The e2 LightSpeaker is the first product to combine efficient LED lighting and wireless sound into a single unit that installs like a light bulb into a pot light fixture or table/floor lamp.

    Learn More

     In Stock

    CAD$488.38 / EA
    / EA
  14. Lightspeaker - L 5.2.0
    Product Code: LSPL520

    Description: The fully dimmable LED bulb is rated for 40,000 hours of use, meaning it could last 15 years or more. It also reduces daily lighting expenses by 80% and replaces up to a 65 watt bulb.

    Learn More

     In Stock

    CAD$250.72 / EA
    / EA
  15. Lightspeaker - R5.2.0
    Product Code: LSPR520

    Description: You can add AudioRock to your existing e2 LightSpeaker system and enjoy multi area sound outside. Completely wireless, no power cable or speaker wire and totally weatherproof.

    Learn More

     In Stock

    CAD$374.34 / EA
    / EA
  16. H 900
    Product Code: HARH900

    RF technology lets you control devices, even through cabinet doors. Controls up to 15 components, Smart State Technology, Full Color Touch Screen, Supports 5000+ Brands, Ergonomic Design, Easy-to-use.

    Learn More

     Limited quantity: 1 available

    CAD$309.00 / EA
    / EA
  17. LINK
    Product Code: HARLINK

    A small device that connects to your home Wi-Fi network. It turns signals from the Harmony Link app into infrared commands that can control your TV, music systems and many other devices.

    Learn More

     Limited quantity: 7 available

    CAD$59.99 / EA
    / EA
  18. H TOUCH
    Product Code: HARTOUCH

    Enjoy fluid, one touch interaction with a vibrant color touch screen that allows you to quickly swipe and control your favourite entertainment options. The remote recharges in the included charging station. You'll never have to search for your remote or batteries again.

    Learn More

     Limited quantity: 1 available

    CAD$219.99 / EA
    / EA
  19. Legrand - CW-1-WH
    Product Code: LUTCW1WH

    Lutron Claro® Wall Plates are screwless, seamless, and have no visible hardware; the front plate securely snaps into the alignment adapter plate.

    Learn More

     In Stock

    Call for Price
  20. Lutron - CW-2-WH
    Product Code: LUTCW2WH

    Claro wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall con...

    Learn More

     In Stock

    Call for Price
  21. Lutron - CW-3-WH
    Product Code: LUTCW3WH

    Claro wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall con...

    Learn More

     In Stock

    Call for Price
  22. Milwaukee - 0300-20
    Product Code: MIL030020

    Milwaukee; Drill; Magnum; Voltage Rating: 120 VAC; Amperage Rating: 8 AMP; Speed: 0 - 850 RPM At No Load; Chuck Size: 1/2 IN; Chuck Type: Heavy-Duty industrial Keyed; Cord Type: 8 FT Fixed 3-Wire; Trigger Lock: On; Tool Weight: 5.400 LB; Capacity In Wood:

    Learn More

     In Stock

    CAD$237.29 / EA
    / EA
  23. Milwaukee - 1680-21
    Product Code: MIL168021

    Milwaukee; Drill; Hawg; Voltage Rating: 120 VAC; Amperage Rating: 13 AMP; Speed: 450/1750 RPM At No Load; Chuck Size: 1/2 IN; Chuck Type: Keyed; Cord Type: 8 FT Fixed; Tool Weight: 14.700 LB; Capacity In Wood: 6 IN Hole Saw; Spindle Lock: No; Metal Capaci

    Learn More

     In Stock

    CAD$670.08 / EA
    / EA
  24. Milwaukee - 2404-22
    Product Code: MIL240422

    FEATURES -POWERSTATE™ Brushless Motor: Delivers up to 350 in-lbs of peak torque with maximum sustained torque to complete a variety of applications -REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, batter...

    Learn More

     In Stock

    CAD$359.57 / EA
    / EA
Set Descending Direction
Page:
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
per page