Filter By
Amperage
  1. 0.1 (1)
Color
  1. Black (240)
  2. Blue (1)
  3. Clear (1)
  4. Green (69)
  5. Grey (6)
  6. Metal (7)
  7. Nickel (11)
  8. Silver (18)
  9. Stainless Steel (30)
  10. White (3)
  11. Yellow (17)
Wattage

Currently Shopping by:

  1. Remove This Item Manufacturer: Greenlee
Set Descending Direction
Page:
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
per page
  1. Greenlee
    Three way splitter, digital broadcast tv, digital cable tv, off air antenna, rf distribution; 5 mhz to 1 ghz; 3 way; Standard package 1; Vs1 model; Includes mounting screw; Housing material nickel plated die cast zinc Learn More
  2. Greenlee
    Multimeter, parameter measured ac/dc voltage, Die-Cast current, resistance, audible continuity/diode ; LED display; Ac voltage range 120 vac; Inclusion dm-20 manual ranging multimeter, gt-10 polarity Copper Learn More
  3. Greenlee
    Caster, rigid, swivel; 4 inch Diameter designated size; 5-5/8 inch Hole overall size; Set content 2 nos - fixed caster, 2 nos - swivel caster; Tread size 2 inch; Maximum load rating 400 lb; Shipping weight 13 Pound Learn More
  4. Greenlee
    Wire stripper, spring loaded with plier nose; Solid/stranded wire; Minimum wire size 20 Gauge stranded/18 Gauge solid; Maximum wire size 12 Gauge stranded/10 Gauge solid; Bolt/screw cutting size #6-32 tpi, #8-32 tpi; Comfort, cushioned non slip handle Learn More
  5. Greenlee
    Wire stripper, spring loaded with plier nose; Non metallic, solid, stranded wire; Minimum wire size 20 Gauge stranded/18 Gauge solid; Maximum wire size 12 Gauge stranded/10 Gauge solid; Bolt/screw cutting size #6-32 tpi, #8-32 tpi; Comfort, cushioned grip handle Learn More
  6. Greenlee
    Crimper/stripper combination tool, plier, extra narrow nose; Minimum wire size 22 awg; Maximum wire size 10 awg; Bolt/screw cutting size #4-40 tpi, #5-40 tpi, #6-32 tpi, #8-32 tpi, #10-24 tpi, #10-32 tpi; Comfort, cushioned grip handle; Length 8-1/8 inch Learn More
  7. Greenlee
    Combination tool, minimum wire size 22 awg; Maximum wire size 10 awg; Bolt/screw cutting size #4-40 tpi, #6-32 tpi, #8-32 tpi, #10-24 tpi, #10-32 tpi; Hardened black oxide steel alloy blade; Soft grip handle; Length 8-5/8 inch; The terminators? Brand Learn More
  8. Greenlee
    Wire stripper and cutter, serrated nose; Stranded wire; Minimum wire size 26 awg; Maximum wire size 16 awg; Black oxide finished heat treated high carbon tool steel blade; Soft grip handle; Terminators? Brand Learn More
  9. Sale
    1/2"-2" Slug-Buster Knockout Punch Set with Ratcheting Box End Wrench

    1/2"-2" Slug-Buster Knockout Punch Set with Ratcheting Box End Wrench

    Greenlee - 7238SB
    The Greenlee Slug-Buster knockout kit is favored by most electrical experts. This hole-making kit was made for the serious contractor or electrician, as well as the do-it-yourself handyman, coming complete with the most common size of hole-making tools--including punches, dies, and draw studs--to meet the busy electrician's needs on the constructio... Learn More
    GRN7238SB
    CAD$692.69 CAD$ 399.97 / EA
    Add to Cart
  10. 1/8"x240' Greenlee MagnumPRO Steel Fish Tape with Winder Case

    1/8"x240' Greenlee MagnumPRO Steel Fish Tape with Winder Case

    Greenlee - FTS438-240BP
    Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller Fish Eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing Port ... Learn More
    GRNFTS438240BP
    Regular Price: CAD$124.12 / EA
    Add to Cart
  11. 1/8"x125' Greenlee MagnumPRO Steel Fishtape with Winder Case

    1/8"x125' Greenlee MagnumPRO Steel Fishtape with Winder Case

    Greenlee - FTS438-125BP
    Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller Fish Eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing Port ... Learn More
    GRNFTS438125BP
    Regular Price: CAD$86.92 / EA
    Add to Cart
  12. Sale
    1-1/8" Kwik Stepper® Step #8 Bit

    1-1/8" Kwik Stepper® K/S Step #8 Bit

    Greenlee - 30008
    Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA. -Capacity : Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass,Aluminum, Wood, Plastic and Laminates... Learn More
    GRN30008
    CAD$130.14 CAD$ 87.97 / EA
    Add to Cart
  13. Sale
    1-3/8" Kwik Stepper® Step#14 Bit

    1-3/8" Kwik Stepper® Step#14 Bit

    Greenlee - 36414
    Kwik Stepper® Greenlee Step#14 Bit. Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA. - Capacity : Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass... Learn More
    GRN36414
    CAD$147.31 CAD$ 99.97 / EA
    Add to Cart
  14. 7/8" Greenlee Hole Saw Cutter

    7/8" Greenlee Hole Saw Cutter

    Greenlee - 925-7/8
    "Lasts 10 times longer thanstandard hole saws. Precision-ground teeth cutsmooth, burr-free holes with ease. 1/4 IN (6.35 mm) capacity. Durability and speed provide low cost per hole. Split-point pilot drill prevents ?walking"" - makes accurate hole placement easy. Spring-loaded slug ejectorsaves time. No tool required to changecutter sizes. Less ch... Learn More
    GRN92578
    Regular Price: CAD$34.50 / EA
    Add to Cart
  15. 5/8" Greenlee Nail Eater® Extreme Bit

    5/8" Greenlee Nail Eater® Extreme Bit

    Greenlee - 66PT-7/8
    Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for worki... Learn More
    GRN66PT78
    Regular Price: CAD$64.28 / EA
    Add to Cart
  16. 7/8" Greenlee Nail Eater® Bit

    7/8" Greenlee Nail Eater® Bit

    Greenlee - 62PTS-7/8
    Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for worki... Learn More
    GRN62PTS78
    Regular Price: CAD$47.19 / EA
    Add to Cart
  17. Sale
    7/8" Kwik Stepper Step#3 Bit

    7/8" Kwik Stepper Step#3 Bit

    Greenlee - 34403
    Kwik Stepper Step#3 Bit. Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA Learn More
    GRN34403
    CAD$89.93 CAD$ 59.97 / EA
    Add to Cart
  18. Greenlee GFI Curcuit Tester

    Greenlee GFI Curcuit Tester

    Greenlee - GT-10GFI
    Use to troubleshoot 120 VAC grounded outlets and test GFCI receptacles. Light sequence indicates correct/incorrect wiring. Lifetime Limited Warranty. Learn More
    GRNGT10GFI
    Regular Price: CAD$24.17 / EA
    Add to Cart
  19. 6500' Greenlee Poly Line

    6500' Greenlee Poly Line

    Greenlee - 430
    Ready-to-use, pre-punched hole in lid with resealable cap. Use with power fishing systems directly from the container. Resists tangling when dispensing. Rot and mildew resistant. Handy reusable plastic dispenser pail with handle keeps the line dry. Use to pull rope through conduit. Learn More
    GRN430
    Regular Price: CAD$115.86 / EA
    Add to Cart
  20. Quick Connect Extension Kit

    Quick Connect Extension Kit

    Greenlee - 921
    Flexible shaft allows easy access to difficult and tight areas. Convenient 1/4 IN quick connect receiver accepts most standard quick change accessories. Multiple extensions can beeasily joined to create the perfect length for any job. Capacity: Any 1/4 IN quickchange accessory 3/4 IN diameter and under. Learn More
    GRN921
    Regular Price: CAD$122.94 / EA
    Add to Cart
  21. 12" Greenlee Bimetal Hacksaw Blade, TPI: 32, 5-Pack

    12" Greenlee Bimetal Hacksaw Blade, TPI: 32, 5-Pack

    Greenlee - 333-1232
    12 (305 mm) Bi-metal Blade, 32 Teeth Per Inch Learn More
    GRN3331232
    Regular Price: CAD$18.30 / EA
    Add to Cart
  22. Greenlee Small Arbor with Pilot Drill

    Greenlee Small Arbor with Pilot Drill

    Greenlee - 925-011
    Small Arbor with Pilot Drill for 7/8 to 1-7/32 Size Cutter Learn More
    GRN925011
    Regular Price: CAD$26.82 / EA
    Add to Cart
  23. 1-11/32" Greenlee Plastic Bushing 100/Bag

    1-11/32" Greenlee Plastic Bushing 100/Bag

    Greenlee - 712A100
    Triple lock design holds bushing securely. Locks securely into metal studs from 24 gauge to 12 gauge (0.6 mm to 2.5 mm). Helps protect wire insulation from sharp edges of metal studs. Makes pulling smooth and easy by preventing hang-ups of cable on raw metal edges. Learn More
    GRN712A100
    Regular Price: CAD$46.10 / EA
    Add to Cart
  24. Greenlee Non-Contact Voltage Detector

    Greenlee Non-Contact Voltage Detector

    Greenlee - GT-12A
     Patented automatic self-test verifies the integrity of the unit. Bright LEDs flash and audible alarm sounds if voltage is present. Silent-mode feature for use in quiet settings. Safe, non-contact voltage detection. Use to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables or to find a break in a wire. Automatica... Learn More
    GRNGT12A
    Regular Price: CAD$35.12 / EA
    Add to Cart
Set Descending Direction
Page:
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
per page