Show Full Categories
Filter By
Amperage
  1. 20 (5)
  2. 30 (1)
  3. 6 (2)
  4. 8 (1)
Color
  1. Black (69)
  2. Blue (36)
  3. Brass (2)
  4. Clear (7)
  5. Green (4)
  6. Grey (6)
  7. Metal (1)
  8. Nickel (1)
  9. Orange (14)
  10. Purple (2)
  11. Red (26)
  12. Silver (32)
  13. White (16)
  14. Yellow (44)
Poles
  1. 1 (7)
  2. 2 (2)
Wattage

Currently Shopping by:

  1. Remove This Item Manufacturer: Ideal
Set Descending Direction
Page:
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
per page
  1. SureTest Open/Closed Circuit Tracer Kit

    SureTest Open/Closed Circuit Tracer Kit

    Ideal - 61-958
    TESTER KIT OPEN/CLOSED Learn More
  2. Ideal
    Swept wing; 600 v voltage rating; Solid/stranded wire; Wire size 22 to 8 awg; Wire combination size (3) #22 to (3) #10; Square wire spring; Blue color; Temperature rating 221 Degree f; Standard package 1000 per jar; Approval csa 22.2; 007 model Learn More
    IDI30707J-1000
    Add to Cart
  3. Ideal
    Swept wing; 600 v voltage rating; Solid/stranded wire; Wire size 22 to 8 awg; Wire combination size (3) #22 to (3) #10; Square wire spring; Blue color; Temperature rating 221 Degree f; Standard package 475 per jar; Approval csa 22.2; 007 model Learn More
    IDI30307J-475
    Add to Cart
  4. Ideal
    600 v voltage rating; Copper wire; Wire size 18 to 6 awg; Wire combination size (2) #14 to (4) #12; Fixed, square wire spring; Red color; Temperature rating 221 Degree f; Approval ul 486-c, csa c22.2, ce; 76b model; Packaging type jar Learn More
    IDI30176J-150
    Add to Cart
  5. Ideal
    Swept wing; 600 v voltage rating; Solid/stranded wire; Wire size 22 to 8 awg; Wire combination size (3) #22 to (3) #10; Square wire spring; Blue color; Temperature rating 221 Degree f; Standard package 175 per jar; Approval csa 22.2; 007 model Learn More
    IDI30107J-175
    Add to Cart
  6. Ideal
    600 v voltage rating; Copper wire; Wire size 22 to 14 awg; Wire combination size (1) #18, (1) #20 to (2) #14; Fixed, square wire spring; Orange color; Temperature rating 221 Degree f; Standard package 300 per jar; Approval ul 486-c, csa c22.2, ce; 73b model; Features flame-retardant shell, reusable Learn More
    IDI30073J-300
    Add to Cart
  7. Ideal
    Idi 30-041j wire Connector 175/jar Learn More
    IDI30041J-175
    Add to Cart
  8. 600V 100 Per Box Ideal Twister Wire Connector Aluminum to Copper, Purple

    600V 100 Per Box Ideal Twister Wire Connector Aluminum to Copper, Purple

    Ideal - 30-265
    Features: Only aluminum-to-copper twist-on connector specifically designed to guarantee a secure connection while preventing aluminum corrosion Specially formulated corrosion-resistant compound cuts and penetrates corrosion build-up on aluminum conductors for increased conductivity and cooler connections Compact, one-piece design features ribbed ca... Learn More
    IDI30265
    Regular Price: CAD$48.19 / 100 EA
    Add to Cart
  9. Jar of 50 Ideal Industries F-Type Compression Connector, Silver

    Jar of 50 Ideal Industries F-Type Compression Connector, Silver

    Ideal - 92-650
    Product Features: The IDEAL Electrical 92-650 jar of 50 RG-6 RTQ Compression F-connectors features nickel-plated, brass-construction for exceptional corrosion resistance. They equip reg/tri/quad cables, and offer 5 MHz - 3 GHz of performance. The 92-650 connectors find application in several fields, including satellite and cable TV installation. Th... Learn More
    IDI92650
    Regular Price: CAD$61.42 / PKG
    Add to Cart
  10. 500/Pack Ideal Industries Wirenut Cantwist Extreme, Orange

    500/Pack Ideal Industries Wirenut Cantwist Extreme, Orange

    Ideal - 30-273
    -Fixed, square-wire spring -No pre-twisting required -UL Listed and CSA Certified -Reusable -Shell rated for 105° C -Flame-retardant shell -Accepts ,34mm2 to 2,5mm2 Min. 1-,75mm2 w/1-,50mm2 Max. 4-1,5mm2 w/1-,50mm2 wire combinations -Rated for 600 Volt maximum Learn More
    IDI30273
    Regular Price: CAD$55.75 / 500 EA
    Add to Cart
  11. Sale
    1-Quart Squeeze Bottle ClearGlide™ Wire Pulling Lubricant

    1-Quart Squeeze Bottle ClearGlide™ Wire Pulling Lubricant

    Ideal - 31-388
    ClearGlide™ wire pulling lubricant is clear and colourless for quick and easy clean-up. Exceptional lubricity for super-fast pulls. Polymer-based formula perfect for all electrical and datacom applications. Safe to use with all cable types. Remains stable over wide temperature range -- usable from 30°F to 180°F. Dries to a semi-fluid film that ... Learn More
    IDI31388
    CAD$18.06 CAD$ 13.49 / EA
    Add to Cart
  12. RJ-45 8 Position 8 Contact Ideal Industries 85-346 Modular Plug, 25/Pk

    RJ-45 8 Position 8 Contact Ideal Industries 85-346 Modular Plug, 25/Pk

    Ideal - 85-346
    Features -8-Position 8-Contact Round Solid (RJ-45) -All plugs are manufactured to comply with FCC 86 guidelines and are UL listed. -IDEAL modular plugs are capable of supporting the latest EIA/TIA cable system performance categories when installed in compliance with appropriate EIA/TIA standards and methods. -The position and contact configurations... Learn More
    IDI85346
    Regular Price: CAD$39.35 / EA
    Add to Cart
  13. IDEAL® Wire-Nut® 73B® Wire Connector, Orange (100/Box)

    IDEAL® Wire-Nut® 73B® Wire Connector, Orange (100/Box)

    Ideal - 30-073
    Wire-Nut® Wire Connector accepts 22 to 8 AWG wire combinations. Fixed, square-wire spring creates its own threads - maintains a secure positive grip that will not relax over time. No pre-twisting required - positive grip design provides fast, easy installation. Deep, wide skirt helps protect against flash-over and turned-back strands for maximum d... Learn More
    IDI30073
    Regular Price: CAD$12.97 / 100 EA
    Add to Cart
  14. IDEAL® Punchmaster™ II Punch Down Tool with 110 Blade

    IDEAL® Punchmaster™ II Punch Down Tool with 110 Blade

    Ideal - 35-485
    Features: • Seat and cut cable terminations effortlessly with the forces delivered by the internal spring impact mechanism. • Basic SKU (35-485) now includes full 110 and 66 blades for data and voice applications. • Adjustable high/low actuation setting accommodates termination requirements • Turn-Lock™ Style blade holding design keeps bl... Learn More
    IDI35485
    Regular Price: CAD$92.88 / EA
    Add to Cart
  15. IDEAL® Wing-Nut 454 Wire Connector, Blue (50/Box)

    IDEAL® Wing-Nut 454 Wire Connector, Blue (25/Box)

    Ideal - 30-454
    IDEAL® Wing-Nut 454 Wire Connector, Blue (Box of 25). Features: • Accepts 3 #12 to 2 #6 w/1 #12 AWG wire combinations • Rated for 600 Volt maximum • Contoured wing design for secure grip • Live-action, square-wire spring • No pre-twisting required • UL Listed and CSA Certified • Reusable • Shell rated for 105° C • Flame-retarda... Learn More
    IDI30454
    Regular Price: CAD$46.67 / 50 EA
    Add to Cart
  16. Sale
    1-Quart Squeeze Bottle Yellow 77 Wire Pulling Lubricant

    1-Quart Squeeze Bottle Yellow 77 Wire Pulling Lubricant

    Ideal - 31-358
    Features: • Wax-based formula provides superior lubricity • Safe to use with most cable types except low-density polyethylene and semi-conducting jackets • Won't break down or separate after repeated exposure to freezing temperatures • Dries to a thin, non-conductive film that won't clog conduit • Clings to cable throughout long pulls •... Learn More
    IDI31358
    CAD$15.49 CAD$ 11.49 / EA
    Add to Cart
  17. 100/CTN Ideal Industries Wirenut Wing 452, Red

    100/CTN Ideal Industries Wirenut Wing 452, Red

    Ideal - 30-452
    Wing-Nut® wire connector is specially designed contoured wings provide a secure grip for extra leverage on maximum wire combinations. Live-action spring expands to accept wire shape and size with no pre-twisting required. Square-wire spring threads directly onto conductors for fast, secure connections. Deep skirt helps protect against flash-over a... Learn More
    IDI30452
    Regular Price: CAD$32.80 / 100 EA
    Add to Cart
  18. IDEAL® Reflex™ Super T-Stripper Wire Stripper

    IDEAL® Reflex™ Super T-Stripper Wire Stripper

    Ideal - 45-615
    Features: • Wire range #8 to #16 solid, #10 to #18 stranded • 6/32 and 8/32 self-chasing screw-cutting holes • Locking pawl for safe storage • Ergonomic design for maximum comfort • Curved handles reduce wrist fatigue • Sleeves that extend to stripping head to cushion thumb and fingers • Textured sleeves with extra cushioning for adde... Learn More
    IDI45615
    Regular Price: CAD$39.35 / EA
    Add to Cart
  19. IDEAL® Wire-Nut® 71B® Wire Connector, Gray (100/Box)

    IDEAL® Wire-Nut® 71B® Wire Connector, Gray (100/Box)

    Ideal - 30-071
    Features: • Accepts 2 #22 to 2 #16 AWG wire combinations • Rated for 300 Volt maximum • Fixed, square-wire spring • No pre-twisting required • UL Listed and CSA Certified • Reusable • Shell rated for 105° C • Flame-retardant shell Learn More
    IDI30071
    Regular Price: CAD$11.68 / 100 EA
    Add to Cart
  20. Sale
    8 Oz. Squeeze Bottle Noalox® Anti-Oxidant Compound

    8 Oz. Squeeze Bottle Noalox® Anti-Oxidant Compound

    Ideal - 30-030
    Features: • Anti-oxidant and anti-seizing compound • Reduces galling and seizing on aluminum conduit joints • Suspended zinc particles penetrate and cut aluminum oxide • Carrier material excludes air to prevent further oxidation • Improves service life of aluminum electrical applications • For use with all types of pressure-type wire co... Learn More
    IDI30030
    CAD$35.14 CAD$ 24.97 / EA
    Add to Cart
  21. Ideal 85-925 UR-I 3-Wire Butt Splice, Red

    Ideal 85-925 UR-I 3-Wire Butt Splice, Red

    Ideal - 85-925
    Ideal 85-925 UR-I 3-Wire Butt Splice; Red, 25/Box PRODUCT DETAILS • Use with solid copper single-conductor wire • Gel filled butt splicing connector for 3 wire application Ideal 3-Wire Butt splice in red color with outer diameter of 0.066 Inch and has wire size of 26 to 19 Awg solid. It features easy one step splicing and is moisture-resistant ... Learn More
    IDI85925
    Regular Price: CAD$11.46 / EA
    Add to Cart
  22. Sale
    1-Gallon Bucket Yellow 77 Wire Pulling Lubricant

    1-Gallon Bucket Yellow 77 Wire Pulling Lubricant

    Ideal - 31-351
    Features: - Wax-based formula provides superior lubricity - Safe to use with most cable types except low-density polyethylene and semi-conducting jackets - Won't break down or separate after repeated exposure to freezing temperatures - Dries to a thin, non-conductive film that won't clog conduit - Clings to cable throughout long pulls - Easy to app... Learn More
    IDI31351
    CAD$31.27 CAD$ 21.97 / EA
    Add to Cart
  23. Sale
    240'x1/8"x0.60" Tuff-Grip™ Pro Fish Tape

    240'x1/8"x0.60" Tuff-Grip™ Pro Fish Tape

    Ideal - 31-057
    Features: - Tuff-Cuff™ tape retaining feature keeps tape properly positioned in the opening - Full-circle handle band helps keep dirt and moisture out, prolonging life - Easier to install replacement tapes - Superior pull-out and rewind characteristics - Exceptionally durable case and handle - Clean contemporary styling - Large, comfortable ergon... Learn More
    IDI31057
    CAD$113.80 CAD$ 82.97 / EA
    Add to Cart
  24. 7/8"x18" IDEAL® RESI-MASTER™ Auger Bit

    7/8"x18" IDEAL® RESI-MASTER™ Auger Bit

    Ideal - 35-976
    RESI-MASTER™ heavy-duty ship auger bit with 62 degree cutting angle reinforces the cutting edge and provides greater durability. Hardened lead screw and cutting edge provide increased wear resistance and extended life. Secondary relief angle evacuates wood chips quickly and prevents auger from jamming. Oversized cutting head makes hole larger tha... Learn More
    IDI35976
    Regular Price: CAD$66.48 / EA
    Add to Cart
Set Descending Direction
Page:
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
per page