2018 - Get Charged UP - Spring Promotion

Set Descending Direction
Page:
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
per page
  1. Sale
    15Amp 125V NEMA 5-15R radiant® Spec-Grade Tamper-Resistant Self-Test Duplex GFCI, White
    Legrand - 1597-TRW
    Product Code: PAS1597TRW

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. FEATURES AND BENEFITS: - Protects children: patented shutter system helps prevent improper insertion of foreign objects. - Meets National Electrical Code® Tampe...

    Learn More

     In Stock

    CAD$ 28.98 CAD$ 21.97
  2. Sale
    20Amp 125V radiant® Spec-Grade Tamper-Resistant Self-Test Duplex GFCI, White
    Legrand - 2097-TRW
    Product Code: PAS2097TRW

    FEATURES AND BENEFITS: • Protects children: patented shutter system helps prevent improper insertion of foreign objects. • Meets National Electrical Code® Tamper-Resistant requirements. • Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to sig...

    Learn More

     In Stock

    CAD$ 31.97 CAD$ 23.97
  3. Sale
    15Amp 125V NEMA 5-15R radiant® Spec-Grade Self-Test Duplex GFCI, White
    Legrand - 1597-W
    Product Code: PAS1597W

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. FEATURES and BENEFITS: - Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator li...

    Learn More

     In Stock

    CAD$ 25.30 CAD$ 19.49
  4. Sale
    20Amp 125V NEMA 5-20R radiant® Spec-Grade Self-Test Duplex GFCI, White
    Legrand - 2097-W
    Product Code: PAS2097W

    FEATURES AND BENEFITS: - Part of the radiant® collection. - Conducts an automatic test every three seconds, ensuring it's always ready to - protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and prote...

    Learn More

     In Stock

    CAD$ 30.60 CAD$ 22.97
  5. Sale
    120/347VAC RMPN Series LED Plastic Running Man, Self-Powered for 90 Minutes
    Stanpro - RMPN0WH-IB
    Product Code: STNRMPN0WHIB

    The RMPN series of commercial or decorative plastic running man signs is designed using durable and lightweight high impact thermoplastic. CIRCUITRY - AC & AC/DC: • LED ultra bright light source • 120/347VAC Input, field selectable • 2.75W power consumption single or double face • Emergency DC wattages as follows: 6VDC = 1.42W 12VDC = 1...

    Learn More

     In Stock

    CAD$ 67.64 CAD$ 48.97
  6. Sale
    36W 6VDC SLA-2L Series Double-Head LED EM Pack, White
    Stanpro - SLA-2L
    Product Code: STNSLA2L

    The commercial SLA-2L series features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design containing two PAR18 small style heads with 2W crisp white LED. Available in 6VDC, the SLA-2L has over 4 hours duration as a standalone un...

    Learn More

     In Stock

    CAD$ 153.08 CAD$ 109.97
  7. Sale
    1-Gang radiant™ Screwless Wall Plate, White
    Legrand - RWP26W
    Product Code: PASRWP26W

    A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more. FEATURES AND BENEFITS: - Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. - Molded of rugged .0...

    Learn More

     In Stock

    CAD$ 3.10 CAD$ 2.49
  8. Sale
    2000/1500W 240/208V RWF Series Pulsair Wall Fan Heater, White
    Stelpro - RWF2002W
    Product Code: STLRWF2002W

    You won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to...

    Learn More

     In Stock

    CAD$ 200.28 CAD$ 149.97
  9. Sale
    Lamp LED a19 8.5w 800l
    Philips - 461129
    Product Code: PHI85A19LED827ND120V

    This Philips 8.5-Watt LED A19 household light bulb is the perfect replacement for anywhere you would use a standard incandescent light bulb sucha as your livibg room, bedroom, or kitchen.

    Learn More

     In Stock

    CAD$ 9.66 CAD$ 7.49
  10. Sale
    120V 1-Pole 3-Way radiant™ CFL/LED Dimmers, White
    Legrand - RHCL453-PW
    Product Code: PASRHCL453PW

    The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls, and screwless wall plates that complement today’s homes and hospitality settings. FEATURES: • CFL/LED dimmable-bulb compatible (with the exception of 0-10V LED drivers). • Adjustment dial allows users to adjust th...

    Learn More

     In Stock

    CAD$ 43.62 CAD$ 26.97
  11. Sale
    1500W 240V RWF Series Pulsair Wall Fan Heater, White
    Stelpro - RWF1502W
    Product Code: STLRWF1502W

    You won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to...

    Learn More

     In Stock

    CAD$ 185.28 CAD$ 139.97
  12. Sale
    Radiant Full Night Light With Adjustable Light Levels, White
    Legrand - NTLFULLW
    Product Code: PASNTLFULLW

    Install extra nighttime convenience, control and safety with P&S night light devices. Ideal for hallways, kitchens and nurseries. nurseries, bathrooms, hallways, stairwells, kitchens and wherever else you need more visibility. *radiant® Screwless Wall Plate not included.

    Learn More

     In Stock

    CAD$ 23.75 CAD$ 18.49
  13. Sale
    1000/750W 240/208V RWF Series Pulsair Wall Fan Heater, White
    Stelpro - RWF1002W
    Product Code: STLRWF1002W

    You won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to...

    Learn More

     In Stock

    CAD$ 171.36 CAD$ 134.97
  14. Sale
    0-600W 120V radiant® 4-Button Digital Timer, White
    Legrand - RT2-W
    Product Code: PASRT2W

    The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This timer controls most types of lighting and features 4-button preset countdown delays in 60-, 40-, 20- and 10-minute intervals with visual indication, turning l...

    Learn More

     In Stock

    CAD$ 37.20 CAD$ 29.97
  15. Sale
    4' 120V-277V 4000LM 4000K FSS FluxStream LED Strip (0-10V Dimming), White
    Philips - FSS440L840-UNV-DIM
    Product Code: CFIFSS440L840UNVDIM

    Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

    Learn More

     In Stock

    CAD$ 116.64 CAD$ 95.97
  16. Sale
    54W 100-277V 5000K LED HID Replacement, Mogul Extended Base
    Satco - S9394
    Product Code: SATS9394

    54 watt - LED HID Replacement; 5000K; Mogul extended base; 100-277 volts. FEATURES: • High Lumen Omni-directional LED for Industrial / Commercial applications • Replaces HID, CFL, and Incandescent • Ballast by-pass - Direct wire only 100V - 277V • UL approved for totally enclosed fixtures • Damp location - IP65 rated • For outdo...

    Learn More

     In Stock

    CAD$ 106.28 CAD$ 79.97
  17. Sale
    50-80-100 CFM WhisperCeiling® DC Bath Fan
    Panasonic - FV-0511VQ1
    Product Code: PNSFV0511VQ1

    WhisperCeiling® DC™ Precision Spot Ventilation Fan with built-in Pick-A-Flow™ speed selector switch allows you to select your required airflow. Features a DC Motor with SmartFlow® technology and a Flex-Z Fast installation bracket. Can be used to comply with the latest codes and standards.

    Learn More

     In Stock

    CAD$ 227.30 CAD$ 149.97
  18. Sale
    1-Gang radiant™ Screwless Wall Plate, Black
    Legrand - RWP26BK
    Product Code: PASRWP26BK

    A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more. FEATURES AND BENEFITS: - Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. - Molded of rugged .0...

    Learn More

     In Stock

    CAD$ 3.10 CAD$ 2.49
  19. Sale
    15Amp 125V NEMA 5-15R radiant® Spec-Grade Tamper-Resistant Self-Test Duplex GFCI, Light Almond
    Legrand - 1597-TRLA
    Product Code: PAS1597TRLA

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. FEATURES AND BENEFITS: - Protects children: patented shutter system helps prevent improper insertion of foreign objects. - Meets National Electrical Code® Tampe...

    Learn More

     In Stock

    CAD$ 28.98 CAD$ 21.97
  20. Sale
    20Amp 125V NEMA 5-20R radiant® Spec-Grade Self-Test Duplex GFCI, Black
    Legrand - 2097-BK
    Product Code: PAS2097BK

    FEATURES AND BENEFITS: - Part of the radiant® collection. - Conducts an automatic test every three seconds, ensuring it's always ready to - protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and prote...

    Learn More

     In Stock

    CAD$ 30.60 CAD$ 22.97
  21. Sale
    4' 120V-277V 4000K 4000LM FluxStream EZ LED Strip, White
    Philips - FSSEZ440L840-UNV
    Product Code: CFIFSSEZ440L840UNV

    The Fluxstream EZ LED strip provides the best balance of functionality and affordability. Choose Fluxstream EZ for a variety of applications ranging from residential, light commercial, and industrial.

    Learn More

     In Stock

    CAD$ 105.75 CAD$ 74.97
  22. Sale
    4' 120V-277V 4000LM 3500K FSS FluxStream LED Strip (0-10V Dimming), White
    Philips - FSS440L835-UNV-DIM
    Product Code: CFIFSS440L835UNVDIM

    Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

    Learn More

     In Stock

    CAD$ 116.64 CAD$ 95.97
  23. Sale
    16’-4” 24VDC 3500K 94CRI  Standard Output ESR Series LEDTENSITY Flexible LED Linear Tape
    GM Lighting - ESR15024-SO-35
    Product Code: GMLESR15024SO35

    LEDTENSITY is a 94CRI flexible LED linear tape that features superior construction and easy mounting. Excellent color rendition and high lumens make this tape perfect for wherever superior color rendition and optimum optics are required. KEY FEATURES: • Flexible LED tape that is cuttable in the field (every 6 diodes or 4"/102mm) • Mount...

    Learn More

     In Stock

    CAD$ 143.30 CAD$ 109.97
  24. Sale
    16’-4” 24VDC 2700K 94CRI  Standard Output ESR Series LEDTENSITY Flexible LED Linear Tape
    GM Lighting - ESR15024-SO-27
    Product Code: GMLESR15024SO27

    LEDTENSITY is a 94CRI flexible LED linear tape that features superior construction and easy mounting. Excellent color rendition and high lumens make this tape perfect for wherever superior color rendition and optimum optics are required. KEY FEATURES: • Flexible LED tape that is cuttable in the field (every 6 diodes or 4"/102mm) • Mount...

    Learn More

     In Stock

    CAD$ 143.30 CAD$ 109.97
Set Descending Direction
Page:
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
per page