August 2018

View as
  1. Sale
    15Amp 125V NEMA 5-15R radiant® Spec-Grade Tamper-Resistant Self-Test Duplex GFCI, White
    Legrand - 1597-TRW
    Product Code: PAS1597TRW

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. FEATURES AND BENEFITS: - Protects children: patented shutter system helps prevent improper insertion of foreign objects. - Meets National Electrical Code® Tampe...

    Learn More

      In Stock in Gescan

    CAD$ 28.98 CAD$ 21.98
  2. Lutron - DVCL-153PH-WHC
    Product Code: LUTDVCL153PHWHC

    A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level. C•L dimmers are UL listed for co...

    Learn More

      In Stock in Gescan

    Call for Price
  3. Sale
    20Amp 125V radiant® Spec-Grade Tamper-Resistant Self-Test Duplex GFCI, White
    Legrand - 2097-TRW
    Product Code: PAS2097TRW

    FEATURES AND BENEFITS: • Protects children: patented shutter system helps prevent improper insertion of foreign objects. • Meets National Electrical Code® Tamper-Resistant requirements. • Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to sig...

    Learn More

      In Stock in Gescan

    CAD$ 31.97 CAD$ 23.98
  4. Sale
    15Amp 120V 1-Pole 10kA Combination Type Arc-Fault Circuit Interrupter
    Siemens - QA115AFC
    Product Code: SIEQA115AFC

    Features -Available in 1 Pole, 15A & 20A -New and improved electronics -1/4” more wiring bend space than our previous design -Both lugs at the same angle - for easier wiring -Plug-in or bolt-on branch circuit breakers for Siemens loadcentres or panelboards -LED trip indicator for easier troubleshooting -Available with interrupting rating of 10kA,...

    Learn More

      In Stock in Gescan

    CAD$ 80.27 CAD$ 56.49
  5. Sale
    15Amp 125V NEMA 5-15R radiant® Spec-Grade Self-Test Duplex GFCI, White
    Legrand - 1597-W
    Product Code: PAS1597W

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. FEATURES and BENEFITS: - Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator li...

    Learn More

      In Stock in Gescan

    CAD$ 25.30 CAD$ 18.98
  6. Sale
    20Amp 125V NEMA 5-20R radiant® Spec-Grade Self-Test Duplex GFCI, White
    Legrand - 2097-W
    Product Code: PAS2097W

    FEATURES AND BENEFITS: - Part of the radiant® collection. - Conducts an automatic test every three seconds, ensuring it's always ready to - protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and prote...

    Learn More

      In Stock in Gescan

    CAD$ 30.60 CAD$ 22.98
  7. Sale
    6"x6"x4" Scepter® Junction Box, Gray
    Ipex - JBX664
    Product Code: SCEJBX664

    Introducing the NEW Scepter® JBoxTM. The patent pending integral gasket, non-metallic fasteners, molded mounting feet, embossed gridlines and flat cover features were all engineered to provide a stylish and durable junction box. No loose parts. Fully certified. Increased interior volume. Junction boxes form an integral part of a circuit protection...

    Learn More

      In Stock in Gescan

    CAD$ 24.57 CAD$ 17.98
  8. Sale
    4"x4"x2" Scepter® Junction Box, Gray
    Ipex - 277000
    Product Code: SCEJBX442

    Introducing the NEW Scepter® JBoxTM. The patent pending integral gasket, non-metallic fasteners, molded mounting feet, embossed gridlines and flat cover features were all engineered to provide a stylish and durable junction box. No loose parts. Fully certified. Increased interior volume. Junction boxes form an integral part of a circuit protection...

    Learn More

      In Stock in Gescan

    CAD$ 7.57 CAD$ 5.49
  9. Lutron - MS-OPS2H-WH-C
    Product Code: LUTMSOPS2HWHC

    The Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.

    Learn More

      In Stock in Gescan

    Call for Price
  10. Sale
    5"x5"x2" Scepter® Junction Box, Gray
    Ipex - 277002
    Product Code: SCEJBX552

    Introducing the NEW Scepter® JBoxTM. The patent pending integral gasket, non-metallic fasteners, molded mounting feet, embossed gridlines and flat cover features were all engineered to provide a stylish and durable junction box. No loose parts. Fully certified. Increased interior volume. Junction boxes form an integral part of a circuit protection...

    Learn More

      In Stock in Gescan

    CAD$ 17.65 CAD$ 12.98
  11. Lutron - MACL-153MH-WH-C
    Product Code: LUTMACL153MHWHC

    C•L dimmers are designed and UL listed for controlling a broad range of dimmable compact fluorescent and LED bulbs. These dimmers alleviate the challenges of dimming CFLs and LEDs and offer more reliable dimming performance over incandescent dimmers when dimming these bulbs. C•L dimmers also provide full-range dimming for incandescent and halog...

    Learn More

      In Stock in Gescan

    Call for Price
  12. Sale
    8"x8"x4" Scepter® Junction Box, Gray
    Ipex - 277006
    Product Code: SCEJBX884

    Introducing the NEW Scepter® JBoxTM. The patent pending integral gasket, non-metallic fasteners, molded mounting feet, embossed gridlines and flat cover features were all engineered to provide a stylish and durable junction box. No loose parts. Fully certified. Increased interior volume. Junction boxes form an integral part of a circuit protection...

    Learn More

      In Stock in Gescan

    CAD$ 41.94 CAD$ 29.98
  13. Lutron - P-PKG1W-WH-C
    Product Code: LUTPPKG1WWHC

    Control your lights from anywhere in the house with the Luton Caseta® wireless wall dimmer kit. It includes a Pico remote control and 1 in-wall dimmer. It can also be used with the Lutron Smart Bridge (sold separately) to gain wireless control from anywhere via your smartphone, tablet, or Apple Watch. Features: - Includes 1 in-wall dimmer, 1 Pico ...

    Learn More

      In Stock in Gescan

    Call for Price
  14. Sale
    120/347VAC RMPN Series LED Plastic Running Man, Self-Powered for 90 Minutes
    Stanpro - RMPN0WH-IB
    Product Code: STNRMPN0WHIB

    The RMPN series of commercial or decorative plastic running man signs is designed using durable and lightweight high impact thermoplastic. CIRCUITRY - AC & AC/DC: • LED ultra bright light source • 120/347VAC Input, field selectable • 2.75W power consumption single or double face • Emergency DC wattages as follows: 6VDC = 1.42W 12VDC = 1...

    Learn More

      In Stock in Gescan

    CAD$ 67.64 CAD$ 49.98
  15. Sale
    90V-1000V 1ACII A1 VoltAlert™ Electrical Tester
    Fluke - 1AC-A1-II
    Product Code: FLU1ACA1II

    The next generation VoltAlert™ AC non-contact voltage testers from Fluke are easy to use — just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there’s voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in ...

    Learn More

      In Stock in Gescan

    CAD$ 41.98 CAD$ 38.98
  16. Sale
    Cat 5e Quick Connect RJ45 Keystone Insert, White
    Legrand - WP3475-WH
    Product Code: ONQWP3475WH

    FEATURES AND BENEFITS: • RoHS Compliant • Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400) • RJ45 Inserts can be terminated with any 110 punchdown tool • Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications • Cat5 Cable Rating: Cat5e • Humidity: 93% Maximum Noncondensing • Material: High Impact Pl...

    Learn More

      In Stock in Gescan

    CAD$ 3.39 CAD$ 2.75
  17. Sale
    36W 6VDC SLA-2L Series Double-Head LED EM Pack, White
    Stanpro - SLA-2L
    Product Code: STNSLA2L

    The commercial SLA-2L Series features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.

    Learn More

      In Stock in Gescan

    CAD$ 153.08 CAD$ 119.98
  18. Sale
    1-Gang radiant™ Screwless Wall Plate, White
    Legrand - RWP26W
    Product Code: PASRWP26W

    A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more. FEATURES AND BENEFITS: - Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. - Molded of rugged .0...

    Learn More

      In Stock in Gescan

    CAD$ 3.10 CAD$ 2.49
  19. Lutron - CTCL-153P-WH
    Product Code: LUTCTCL153PHWHC

    Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity. C•...

    Learn More

      In Stock in Gescan

    Call for Price
  20. Siemens - W0408ML1125-50
    Product Code: SIEW0408ML112550

    Made of cold rolled gauge steel finished with gray paint, this loadcentre is suitable for use as service equipment when a main breaker used in conjunction with main breaker remain clip. It includes a 2-Pole 50 Amp GFCI breaker and has a NEMA Type 3R outdoor enclosure with a 125A rated interior. CSA Certified and UL listed.

    Learn More

      In Stock in Gescan

    CAD$233.34
  21. Sale
    20Amp 125V radiant® Spec-Grade Tamper-Resistant Self-Test Duplex GFCI, Black
    Legrand - 2097-TRBK
    Product Code: PAS2097TRBK

    Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected. FEATU...

    Learn More

      In Stock in Gescan

    CAD$ 31.97 CAD$ 23.98
  22. Sale
    2-Gang radiant™ Screwless Wall Plate, White
    Legrand - RWP262W
    Product Code: PASRWP262W

    A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more. FEATURES AND BENEFITS: - Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. - Molded of rugged .06...

    Learn More

      In Stock in Gescan

    CAD$ 6.19 CAD$ 4.98
  23. Lutron - PJ2-2B-GWH-L01
    Product Code: LUTPJ22BGWHL01

    The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Thisbattery-operated control requires no external power or communication wiring. Features: • Provides control for: Maestro Wireless controls, PowPak Modules, GRAFIK Eye • QS Wireless, Ra...

    Learn More

      In Stock in Gescan

    Call for Price
  24. Sale
    6' 1/2" Superior Flex HVAC Kit
    Superior Conduit - AC30A-6(PW)
    Product Code: LIQAC30A6PW

    Pre-wired air conditioner/heat pump hook-up kits. Each kit contains (1) 1/2” length non-metallic PVC conduit, (2) # 10 conductor wire with 8” leads, (1) # 12 conductor wire with 8” leads, (2) 1/2” PVC straight connectors, (1) 1/2” PVC 90 degree connector.

    Learn More

      In Stock in Gescan

    CAD$ 26.24 CAD$ 17.98
View as