February 2019

View as
  1. Sale
    3/4"x60' Temflex™ Vinyl Electrical Tape, Black
    3M - TEMFLEX-3/4X60
    Product Code: MMMTEMFLEX

    3M™ Temflex™ Vinyl Electrical Tape 1776 is a good quality, economical general-purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture, alkalies, acid, copper, corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Provides excellent mechanical protecti...

    Learn More

      In Stock in Gescan

    CAD$ 1.43 CAD$ 0.99
  2. Sale
    1-5/8"x1-5/8"  Half Slot Pre-Galvanized Slotted Strut
    T&B - A1200HS10PGC
    Product Code: CSPA1200HS10PGC

    Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill...

    Learn More

      In Stock in Gescan

    CAD$ 25.11 CAD$ 16.50 /10FT
    Qty:
    0 x10FT
  3. Sale
    1-5/8"x1"x10' Half-Slot Pre-Galvanized Slotted Strut
    T&B - D1200HS10PGC
    Product Code: CSPD1200HS10PGC

    Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill...

    Learn More

      In Stock in Gescan

    CAD$ 23.70 CAD$ 16.00 /10FT
    Qty:
    0 x10FT
  4. Sale
    1-5/8"x1-5/8" Metal Framing Pre-Galvanized Strut
    T&B - A120010PGC
    Product Code: CSPA120010PGC

    Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill...

    Learn More

      In Stock in Gescan

    CAD$ 25.08 CAD$ 15.00 /10FT
    Qty:
    0 x10FT
  5. Sale
    90V-1000V 1ACII A1 VoltAlert™ Electrical Tester
    Fluke - 1AC-A1-II
    Product Code: FLU1ACA1II

    The next generation VoltAlert™ AC non-contact voltage testers from Fluke are easy to use — just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there’s voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in ...

    Learn More

      In Stock in Gescan

    CAD$ 41.98 CAD$ 38.98
  6. Sale
    7.31"x0.19" Ty-Rap® Nylon 6/6, Weather-Resistant (1000/Pack), Natural
    T&B - TY25M
    Product Code: TABTY25M

    Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons ...

    Learn More

      In Stock in Gescan

    CAD$ 93.90 CAD$ 61.50 /1000
  7. Sale
    1-5/8"x1" Metal Framing Pre-Galvanized Shallow Strut
    T&B - D120010PGC
    Product Code: CSPD120010PGC

    Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill...

    Learn More

      In Stock in Gescan

    CAD$ 23.70 CAD$ 14.50 /10FT
    Qty:
    0 x10FT
  8. Sale
    7.31"x0.19" Ty-Rap® Nylon 6/6, Cable Ties(1000/Pack), Black
    T&B - TY25MX
    Product Code: TABTY25MX

    Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.09mm (0.043 In...

    Learn More

      In Stock in Gescan

    CAD$ 108.30 CAD$ 69.80 /1000
  9. Sale
    13.40"x0.27" Ty-Rap® Nylon 6/6, Weather-Resistant (500/Pack), Black
    T&B - TY27MX
    Product Code: TABTY27MX

    Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 340.4mm (13.4 Inches), Width of 7.0mm (0.27 Inches), Thickness of 1.65mm (0.06 Inches), Tensile Strength Rating of 530 Newtons (12...

    Learn More

      In Stock in Gescan

    CAD$ 211.85 CAD$ 137.50 /500
  10. Sale
    3/4"x66' Scotch® Premium Vinyl Electrical Tape Super 88, Black
    3M - SUPER88-3/4X66
    Product Code: MMM8834X66

    Premium grade, all-weather vinyl insulating tape; designed to perform continuously in ambient temperatures up to 105°C (220°F). Scotch® Vinyl Electrical Tape has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.

    Learn More

      In Stock in Gescan

    CAD$ 10.06 CAD$ 6.98
  11. Sale
    11.10"x0.14" Ty-Rap® Standard Cable Ties, Nylon 6/6 (1000/Pack)
    T&B - TY26M
    Product Code: TABTY26M

    Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 284.4mm (11.08 Inches), Width of 3.71mm (0.14 Inches), Thickness of 1.31mm (0.05 Inches), Tensile Strength Rating of 180 Newtons (40 pounds), Bulk Pack

    Learn More

      In Stock in Gescan

    CAD$ 175.20 CAD$ 115.00 /1000
  12. Sale
    14.20"x0.19" Ty-Rap® ® Cable Ties Nylon 6/6 – Weather-Resistant (1000/Pack), Black
    T&B - TY28MX
    Product Code: TABTY28MX

    Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 360.5mm (14.2 Inches), Width of 4.82mm (0.19 Inches), Thickness of 1.4mm (0.05 Inches...

    Learn More

      In Stock in Gescan

    CAD$ 271.10 CAD$ 179.80 /1000
  13. Sale
    3/4"x66' Scotch® Super 33+ Electrical Tape, Black
    3M - 33+Super-3/4x66FT
    Product Code: MMM3334X66

    Premium grade, all-weather vinyl insulating tape; designed to perform continuously in ambient temperatures up to 105°C (220°F). Scotch® Vinyl Electrical Tape has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.

    Learn More

      In Stock in Gescan

    CAD$ 9.00 CAD$ 6.25
  14. Sale
    1-5/8"x1-5/8" Metal Framing Aluminum Strut
    T&B - A120010ALC
    Product Code: CSPA120010ALC

    Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. Application: For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

    Learn More

      In Stock in Gescan

    CAD$ 34.52 CAD$ 21.00 /10FT
    Qty:
    0 x10FT
  15. Sale
    2AC VoltAlert™ Voltage Detector
    Fluke - 2AC/90-1000V
    Product Code: FLU2AC901000V

    2AC is the latest product in the VoltAlert™ ac non-contact voltage tester family from Fluke. The 2AC is pocket-sized and easy to use. Just touch the tip to a terminal strip, outlet, or cord. When the tip glows red you know there’s voltage in the line. Electricians, maintenance, service and safety personnel, as well as homeowners, can quickly te...

    Learn More

      In Stock in Gescan

    CAD$ 41.98 CAD$ 38.98
  16. Sale
    60A 600V 3-Wire 4-Pole Powertite®  Metallic Clamping Ring Plug
    Emerson Industrial - ACP6034BC
    Product Code: APPACP6034BC

    Appleton ACP6034BC Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3

    Learn More

      In Stock in Gescan

    CAD$ 312.36 CAD$ 224.98
  17. Sale
    30Amp 600V 4-Pole 3-Wire Appleton Powertite® Metallic Clamping Ring Plug
    Emerson Industrial - ACP3034BC
    Product Code: APPACP3034BC

    Appleton ACP3034BC Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase:

    Learn More

      In Stock in Gescan

    CAD$ 231.57 CAD$ 164.98
  18. Sale
    One-Hole Standard Barrel Copper Lug Connector, Blue 24
    T&B - 54105
    Product Code: TAB54105

    Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate.

    Learn More

      In Stock in Gescan

    CAD$ 3.20 CAD$ 1.65
  19. Sale
    100Amp 600V 3 Wire 4 Pole Powertite® Clamping Ring Plug
    Emerson Industrial - ACP1034CD
    Product Code: APPACP1034CD

    Appleton ACP1034CD Powertite Grounding Style 2 Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat

    Learn More

      In Stock in Gescan

    CAD$ 484.95 CAD$ 339.98
  20. Sale
    14.75"x12.88" Hoffman Painted Steel Panel for Junction Boxes, White
    Hoffman Engineering Company - A16P14
    Product Code: HOFA16P14

    The A16P14 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.

    Learn More

      In Stock in Gescan

    CAD$ 29.38 CAD$ 20.50
  21. Sale
    Copper 2-Way Splice Short Barrel, Blue 24
    T&B - 54505
    Product Code: TAB54505

    Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.

    Learn More

      In Stock in Gescan

    CAD$ 6.75 CAD$ 3.25
  22. Sale
    8.75"x6.88" Hoffman Painted Steel Panel for Junction Boxes, White
    Hoffman Engineering Company - A10P8
    Product Code: HOFA10P8

    The A10P8 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.

    Learn More

      In Stock in Gescan

    CAD$ 12.64 CAD$ 8.98
  23. Sale
    2"x 6' Panduct® Type C Wiring Duct Cover with Protective Film, Light Grey
    Panduit Canada - C2LG6-F
    Product Code: PANC2LG6F

    Panduct® Type C Wiring Duct Cover with protective film reduces scrap and labor costs by protecting the surface during storage, handling, and installation. Film remains adhered during cutting and is easily removed without leaving a sticky residue for faster and cleaner installations. Features a convenient writing surface for improved productivity. ...

    Learn More

      In Stock in Gescan

    CAD$ 10.32 CAD$ 7.50 /6FT
    Qty:
    0 x6FT
  24. Sale
    12"x12"x6" Scepter® Hinged Cover Jbox™, Gray
    Ipex - 277104
    Product Code: SCEJBXH12126

    Junction boxes and enclosures form an integral part of a circuit protection system and are constructed to provide a degree of protection to personnel against incidental contact with the enclosed equipment and to provide a degree of protection to the enclosed equipment against specified environmental conditions. JBXH boxes are molded of PVC, are ent...

    Learn More

      In Stock in Gescan

    CAD$ 176.33 CAD$ 99.98
View as