January 2018

Set Descending Direction
Page:
  1. 1
  2. 2
  3. 3
  4. 4
per page
  1. Siemens - Q115DF
    Product Code: SIEQ115DF

    The Dual Function Curcuit Breaker combines combination type AFCI and GFCI, protecting against both arc faults and (5mA) ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.

    Learn More

     In Stock

    CAD$103.90 / EA
    / EA
  2. Lutron - PJ2-2B-GWH-L01
    Product Code: LUTPJ22BGWHL01

    The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Thisbattery-operated control requires no external power or communication wiring. Features: • Provides control for: Maestro Wireless controls, PowPak Modules, GRAFIK Eye • QS Wireless, Ra...

    Learn More

     In Stock

    Call for Price
  3. Lutron - LRF2-OCR2B-P-WH
    Product Code: LUTLRF2OCR2BPWH

    Lutron® Radio Powr Savr occupancy/vacancy sensors are wireless, battery-powered, passive infrared (PIR) sensors that automatically control lights via RF communication to compatible dimming and switching devices. These sensors detect the heat (IR radiation of 9.5 μm) from people moving within an area to determine when the space is occupied. The s...

    Learn More

     In Stock

    Call for Price
  4. Siemens - QA115AFC
    Product Code: SIEQA115AFC

    Features -Available in 1 Pole, 15A & 20A -New and improved electronics -1/4” more wiring bend space than our previous design -Both lugs at the same angle - for easier wiring -Plug-in or bolt-on branch circuit breakers for Siemens loadcentres or panelboards -LED trip indicator for easier troubleshooting -Available with interrupting rating of 10kA,...

    Learn More

     In Stock

    CAD$75.13 / EA
    / EA
  5. Legrand - RHCL453-PW
    Product Code: PASRHCL453PW

    The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls, and screwless wall plates that complement today’s homes and hospitality settings. FEATURES: • CFL/LED dimmable-bulb compatible (with the exception of 0-10V LED drivers). • Adjustment dial allows users to adjust th...

    Learn More

     In Stock

    CAD$34.40 / EA
    / EA
  6. Lutron - P-PKG1W-WH-C
    Product Code: LUTPPKG1WWHC

    Control your lights from anywhere in the house with the Luton Caseta® wireless wall dimmer kit. It includes a Pico remote control and 1 in-wall dimmer. It can also be used with the Lutron Smart Bridge (sold separately) to gain wireless control from anywhere via your smartphone, tablet, or Apple Watch. Features: - Includes 1 in-wall dimmer, 1 Pico ...

    Learn More

     In Stock

    Call for Price
  7. Lutron - P-PKG1P-WH-C
    Product Code: LUTPPKG1PWHC

    Control your lights from anywhere in the house with the Luton Caseta wireless plug dimmer kit. It includes a Pico remote control and 1 plug-in dimmer. It can also be used with the Lutron Smart Bridge (sold separately) to gain wireless control from anywhere via your smartphone, tablet, or Apple Watch. Features: - Includes 1 plug-in dimmer and 1 Pico...

    Learn More

     In Stock

    Call for Price
  8. Legrand - WP3475-WH
    Product Code: ONQWP3475WH

    FEATURES AND BENEFITS: • RoHS Compliant • Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400) • RJ45 Inserts can be terminated with any 110 punchdown tool • Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications • Cat5 Cable Rating: Cat5e • Humidity: 93% Maximum Noncondensing • Material: High Impact Pl...

    Learn More

     In Stock

    CAD$3.39 / EA
    / EA
  9. Legrand - RT2-W
    Product Code: PASRT2W

    The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This timer controls most types of lighting and features 4-button preset countdown delays in 60-, 40-, 20- and 10-minute intervals with visual indication, turning l...

    Learn More

     In Stock

    CAD$37.21 / EA
    / EA
  10. Legrand - EN1400
    Product Code: ONQEN1400

    This 14" On-Q enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover. FEATURES AND BENEFITS: • RoHS Compliant • Flanged covers hide drywall o...

    Learn More

     In Stock

    CAD$45.17 / EA
    / EA
  11. Legrand - WP3476-WH
    Product Code: ONQWP3476WH

    FEATURES AND BENEFITS: • RoHS Compliant • Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400) • RJ45 Inserts can be terminated with any 110 punchdown tool • Exceeds EIA/TIA 568A/B Cat 6 Performance Specifications • Humidity: Max Noncondensing 93% • Material: Phosphor Bronze Alloy • Mounting: Wallplate or...

    Learn More

     In Stock

    CAD$6.26 / EA
    / EA
  12. Legrand - WP3475BE
    Product Code: ONQWP3475BE

    FEATURES AND BENEFITS: • RoHS Compliant • Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400) • RJ45 Inserts can be terminated with any 110 punchdown tool • Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications • Cat5 Cable Rating: Cat5e • Humidity: 93% Maximum Noncondensing • Material: High Impact Pl...

    Learn More

     In Stock

    CAD$3.39 / EA
    / EA
  13. Legrand - WP3479-WH
    Product Code: ONQWP3479WH

    This high quality insert is for use in all Keystone Wall Plates. FEATURES AND BENEFITS: • RoHS Compliant • Recessed hex nut does not allow for jack rotation • Material: High Impact Flame Retardant Plastic • Operating Temperature (Celsius): -55°C to 155°C • Output Impedance: 75 ohm • Product Fits Into: Keystone Cutout • Rate...

    Learn More

     In Stock

    CAD$1.20 / EA
    / EA
  14. Legrand - RWP26BK
    Product Code: PASRWP26BK

    A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more. FEATURES AND BENEFITS: - Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. - Molded of rugged .0...

    Learn More

     In Stock

    CAD$3.10 / EA
    / EA
  15. Legrand - RWP26W
    Product Code: PASRWP26W

    A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more. FEATURES AND BENEFITS: - Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. - Molded of rugged .0...

    Learn More

     In Stock

    CAD$3.10 / EA
    / EA
  16. Legrand - RWP263W
    Product Code: PASRWP263W

    A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more. FEATURES AND BENEFITS: - Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. - Molded of rugged .0...

    Learn More

     In Stock

    CAD$9.31 / EA
    / EA
  17. Legrand - RWP262W
    Product Code: PASRWP262W

    A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more. FEATURES AND BENEFITS: - Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. - Molded of rugged .06...

    Learn More

     In Stock

    CAD$6.20 / EA
    / EA
  18. Legrand - EN2850
    Product Code: ONQEN2850

    This 28" enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a hinged cover. FEATURES AND BENEFITS: • RoHS Compliant • Flanged covers hide drywall openings...

    Learn More

     In Stock

    CAD$117.43 / EA
    / EA
  19. Lutron - PJ2-3BRL-GWH-L01
    Product Code: LUTPJ23BRLGWHL01

    The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring. Features: • Provides control for the following: – Maestro WirelessR controls – PowPakR Modules – Siv...

    Learn More

     In Stock

    Call for Price
  20. Siemens - FS060
    Product Code: SIEFS060

    Total Home Protection Siemens believes today’s residential surge protectors come up short when protecting today’s modern home filled with smart appliances and electronics. This is why Siemens developed the FirstSurge™ commercial class total home surge protectors. These electrical system surge protectors are sized for where you live. They will...

    Learn More

     In Stock

    CAD$237.91 / EA
    / EA
  21. Siemens - FS100
    Product Code: SIEFS100

    Total Home Protection Siemens believes today’s residential surge protectors come up short when protecting today’s modern home filled with smart appliances and electronics. This is why Siemens developed the FirstSurge™ commercial class total home surge protectors. These electrical system surge protectors are sized for where you live. They will...

    Learn More

     In Stock

    CAD$257.32 / EA
    / EA
  22. Lutron - P-BDGPRO-PKG1W
    Product Code: LUTPBDGPROPKG1WC

    Peace of mind. Comfort. Convenience. Caséta Wireless provides all of these, at the touch of a button. Whether you want your lights on, off, or somewhere in between, your shades raised or lowered, or your temperature set back a few degrees, you can count on Caséta Wireless to deliver what you need. Caséta Wireless also uses Lutron’s Clear Conne...

    Learn More

     In Stock

    Call for Price
  23. Siemens - Q215AFC
    Product Code: SIEQ215AFC

    SIEMENS AFCI plug in circuit breakers are intended for use in SIEMENS EQ, SIEMENS Ultimate, ITE, and Gould load centers or meter combinations. The double pole SIEMENS breakers may be used in single or 3-phase load centers and are 240V rated. To ensure the warranty on a SIEMENS panel is not voided, the use of SIEMENS breakers is required. The combin...

    Learn More

     In Stock

    CAD$166.61 / EA
    / EA
  24. Siemens - QSA2020SPD
    Product Code: SIEQSA2020SPD

    Features ? 2 inch wide plug-on design — Includes (2) 1 Pole circuits breakers — No loss of load center spaces ? Easy to install and perfect for retrofit ? LEDs provide protection status

    Learn More

     In Stock

    CAD$179.31 / EA
    / EA
Set Descending Direction
Page:
  1. 1
  2. 2
  3. 3
  4. 4
per page