January 2019

View as
  1. Siemens - QA115AFC
    Product Code: SIEQA115AFC

    Features -Available in 1 Pole, 15A & 20A -New and improved electronics -1/4” more wiring bend space than our previous design -Both lugs at the same angle - for easier wiring -Plug-in or bolt-on branch circuit breakers for Siemens loadcentres or panelboards -LED trip indicator for easier troubleshooting -Available with interrupting rating of 10kA,...

    Learn More

      In Stock in Gescan

    CAD$80.27
  2. Legrand - WP3412-WH
    Product Code: ONQWP3412WH

    The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables.Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes. FEATURES AND BENEFITS: • Supports Keystone Application Inserts, with most insert combinations...

    Learn More

      In Stock in Gescan

    CAD$1.21
  3. Legrand - WP3410-WH
    Product Code: ONQWP3410WH

    The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and east leveling to compensate for off-center boxes. FEATURES AND BENEFITS: • RoHS Compliant • Outlets mount in On-Q Installation Brackets or low v...

    Learn More

      In Stock in Gescan

    CAD$0.78
  4. Legrand - WP3411-WH
    Product Code: ONQWP3411WH

    The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes. FEATURES AND BENEFITS: • Supports Keystone Inserts, with most insert combinations compatible. • ...

    Learn More

      In Stock in Gescan

    CAD$1.21
  5. Lutron - P-PKG1W-WH-C
    Product Code: LUTPPKG1WWHC

    Control your lights from anywhere in the house with the Luton Caseta® wireless wall dimmer kit. It includes a Pico remote control and 1 in-wall dimmer. It can also be used with the Lutron Smart Bridge (sold separately) to gain wireless control from anywhere via your smartphone, tablet, or Apple Watch. Features: - Includes 1 in-wall dimmer, 1 Pico ...

    Learn More

      In Stock in Gescan

    Call for Price
  6. Legrand - WP3402-WH
    Product Code: ONQWP3402WH

    The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It mounts in an Legrand Installation Brackets or low voltage mud rings. FEATURES AND BENEFITS: • RoHS Compliant • UL Listed. • Product Series: Classic • Mounting: Wall Box • Receptacle Type: Blank Keystone Cutout • Number Of Receptacles: 2 • Inst...

    Learn More

      In Stock in Gescan

    CAD$1.26
  7. Legrand - WP3475-WH
    Product Code: ONQWP3475WH

    FEATURES AND BENEFITS: • RoHS Compliant • Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400) • RJ45 Inserts can be terminated with any 110 punchdown tool • Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications • Cat5 Cable Rating: Cat5e • Humidity: 93% Maximum Noncondensing • Material: High Impact Pl...

    Learn More

      In Stock in Gescan

    CAD$3.53
  8. Legrand - WP3401-WH
    Product Code: ONQWP3401WH

    FEATURES AND BENEFITS: • RoHS Compliant • UL Listed. • Economy wall plate for the cost conscious homeowner. • Outlets mount in Legrand Installation Brackets or low voltage mud rings.

    Learn More

      In Stock in Gescan

    CAD$1.26
  9. Legrand - WP1014-WH
    Product Code: ONQWP1014WH

    Provide clean cable access from any wall to your source with this pre-configured cable access strap. FEATURES AND BENEFITS: • RoHS Compliant • Fits into any standard Decorator opening. • Provides a clean out of the box solution.

    Learn More

      In Stock in Gescan

    CAD$6.17
  10. Lutron - PJ2-2B-GWH-L01
    Product Code: LUTPJ22BGWHL01

    The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Thisbattery-operated control requires no external power or communication wiring. Features: • Provides control for: Maestro Wireless controls, PowPak Modules, GRAFIK Eye • QS Wireless, Ra...

    Learn More

      In Stock in Gescan

    Call for Price
  11. Siemens - Q115DF
    Product Code: SIEQ115DF

    The Dual Function Curcuit Breaker combines combination type AFCI and GFCI, protecting against both arc faults and (5mA) ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.

    Learn More

      In Stock in Gescan

    CAD$110.99
  12. Legrand - AC345050
    Product Code: ONQAC345050

    Patented design provides a quick and hassle-free connection for Cat 5e cable. Allows easy inspection of wire order before termination. Designed for use with the EZ-RJ45 Modular Plug Hand Tool (364555-01). Quick and hassle-free connection Available in Packs of 50 General Information: • Cable Type: Cat 3, Cat 5, Cat 5e, solid or stranded • Color:...

    Learn More

      In Stock in Gescan

    CAD$2,248.50 /50
  13. Siemens - Q215AFC
    Product Code: SIEQ215AFC

    SIEMENS AFCI plug in circuit breakers are intended for use in SIEMENS EQ, SIEMENS Ultimate, ITE, and Gould load centers or meter combinations. The double pole SIEMENS breakers may be used in single or 3-phase load centers and are 240V rated. To ensure the warranty on a SIEMENS panel is not voided, the use of SIEMENS breakers is required. The combin...

    Learn More

      In Stock in Gescan

    CAD$177.96
  14. Legrand - WP3476-WH
    Product Code: ONQWP3476WH

    FEATURES AND BENEFITS: • RoHS Compliant • Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400) • RJ45 Inserts can be terminated with any 110 punchdown tool • Exceeds EIA/TIA 568A/B Cat 6 Performance Specifications • Humidity: Max Noncondensing 93% • Material: Phosphor Bronze Alloy • Mounting: Wallplate or...

    Learn More

      In Stock in Gescan

    CAD$6.52
  15. Lutron - PJ2-3BRL-GWH-L01
    Product Code: LUTPJ23BRLGWHL01

    The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring. Features: • Provides control for the following: – Maestro WirelessR controls – PowPakR Modules – Siv...

    Learn More

      In Stock in Gescan

    Call for Price
  16. Lutron - RRD-6CL-WH
    Product Code: LUTRRD6CLWH

    RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed lon...

    Learn More

      In Stock in Gescan

    Call for Price
  17. Lutron - RRD-8ANS-WH
    Product Code: LUTRRD8ANSWH

    RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASSTM) for safe ...

    Learn More

      In Stock in Gescan

    Call for Price
  18. Lutron - RRD-6NA-WH
    Product Code: LUTRRD6NAWH

    RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed lon...

    Learn More

      In Stock in Gescan

    Call for Price
  19. Legrand - WP3473-WH
    Product Code: ONQWP3473WH

    Part of the Quick Connect family of products, this RJ25 keystone insert supports up to three telephone lines and accepts an RJ45 plug without damage. FEATURES AND BENEFITS: - RoHS Conformant - Suppports up to 3 telephone lines - 50 microinches of gold on contacts - QuickConnect termination for reduced installation time - FCC Part 68 compliant

    Learn More

      In Stock in Gescan

    CAD$2.79
  20. C5E-CMR-BL-30
    Product Code: CAB24/4PS5FT4EBLUHYP

      In Stock in Gescan

    CAD$110.69 /305MT
    Qty:
    0 x305MT
  21. CMR-BK-PB-305
    Product Code: CABRG6BLKHYP

      In Stock in Gescan

    CAD$76.59 /305MT
    Qty:
    0 x305MT
  22. Legrand - WP3475BE
    Product Code: ONQWP3475BE

    FEATURES AND BENEFITS: • RoHS Compliant • Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400) • RJ45 Inserts can be terminated with any 110 punchdown tool • Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications • Cat5 Cable Rating: Cat5e • Humidity: 93% Maximum Noncondensing • Material: High Impact Pl...

    Learn More

      In Stock in Gescan

    CAD$3.53
  23. Lutron - RRD-W6BRL-WH
    Product Code: LUTRRDW6BRLWH

    RadioRA 2 Wall-mounted Keypad, 6-button with raise/lower in white

    Learn More

      In Stock in Gescan

    Call for Price
  24. Russound - RSF-620
    Product Code: RUSRSF620

    Designed for critical listening applications, the Acclaim speaker features 6.5” polypropylene woofer to accommodate all program material, spoken and musical. Superior Sound for Critical Listening Applications. Features: - 6.5” polypropylene woofer with NBR surround - 1” Ferrofluid-cooled, pivoting silk dome tweeter - Frequency range: 50Hz-20k...

    Learn More

      In Stock in Gescan

    CAD$327.43
View as