July 2018

View as
  1. Lutron - DVCL-153PH-WHC
    Product Code: LUTDVCL153PHWHC

    A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level. C•L dimmers are UL listed for co...

    Learn More

      In Stock in Gescan

    Call for Price
  2. Sale
    4" 3000K Wafer LED Downlight, Matte White
    Acuity - 236VG2
    Product Code: YKLWF4LED30KMWM6

    The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light hous...

    Learn More

      In Stock in Gescan

    CAD$ 26.88 CAD$ 23.97
  3. Lutron - MS-OPS2H-WH-C
    Product Code: LUTMSOPS2HWHC

    The Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.

    Learn More

      In Stock in Gescan

    Call for Price
  4. Lutron - MACL-153MH-WH-C
    Product Code: LUTMACL153MHWHC

    C•L dimmers are designed and UL listed for controlling a broad range of dimmable compact fluorescent and LED bulbs. These dimmers alleviate the challenges of dimming CFLs and LEDs and offer more reliable dimming performance over incandescent dimmers when dimming these bulbs. C•L dimmers also provide full-range dimming for incandescent and halog...

    Learn More

      In Stock in Gescan

    Call for Price
  5. Lutron - P-PKG1W-WH-C
    Product Code: LUTPPKG1WWHC

    Control your lights from anywhere in the house with the Luton Caseta® wireless wall dimmer kit. It includes a Pico remote control and 1 in-wall dimmer. It can also be used with the Lutron Smart Bridge (sold separately) to gain wireless control from anywhere via your smartphone, tablet, or Apple Watch. Features: - Includes 1 in-wall dimmer, 1 Pico ...

    Learn More

      In Stock in Gescan

    Call for Price
  6. Sale
    120/347VAC RMPN Series LED Plastic Running Man, Self-Powered for 90 Minutes
    Stanpro - RMPN0WH-IB
    Product Code: STNRMPN0WHIB

    The RMPN series of commercial or decorative plastic running man signs is designed using durable and lightweight high impact thermoplastic. CIRCUITRY - AC & AC/DC: • LED ultra bright light source • 120/347VAC Input, field selectable • 2.75W power consumption single or double face • Emergency DC wattages as follows: 6VDC = 1.42W 12VDC = 1...

    Learn More

      In Stock in Gescan

    CAD$ 67.64 CAD$ 48.97
  7. Sale
    1-Gang radiant™ Screwless Wall Plate, White
    Legrand - RWP26W
    Product Code: PASRWP26W

    A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more. FEATURES AND BENEFITS: - Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. - Molded of rugged .0...

    Learn More

      In Stock in Gescan

    CAD$ 3.10 CAD$ 2.49
  8. Sale
    36W 6VDC SLA-2L Series Double-Head LED EM Pack, White
    Stanpro - SLA-2L
    Product Code: STNSLA2L

    The commercial SLA-2L Series features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.

    Learn More

      In Stock in Gescan

    CAD$ 153.08 CAD$ 109.97
  9. Lutron - CTCL-153P-WH
    Product Code: LUTCTCL153PHWHC

    Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity. C•...

    Learn More

      In Stock in Gescan

    Call for Price
  10. Sale
    6" 3000K Wafer LED Downlight, Matte White
    Acuity - 236VG3
    Product Code: YKLWF6LED30KMWM6

    The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light hous...

    Learn More

      In Stock in Gescan

    CAD$ 40.48 CAD$ 33.97
  11. Lutron - PJ2-2B-GWH-L01
    Product Code: LUTPJ22BGWHL01

    The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Thisbattery-operated control requires no external power or communication wiring. Features: • Provides control for: Maestro Wireless controls, PowPak Modules, GRAFIK Eye • QS Wireless, Ra...

    Learn More

      In Stock in Gescan

    Call for Price
  12. Sale
    2-Gang radiant™ Screwless Wall Plate, White
    Legrand - RWP262W
    Product Code: PASRWP262W

    A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more. FEATURES AND BENEFITS: - Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. - Molded of rugged .06...

    Learn More

      In Stock in Gescan

    CAD$ 6.19 CAD$ 4.97
  13. Lutron - DVELV-300P-WH
    Product Code: LUTDVELV300PWH

    A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level. PRODUCT FEATURES: • Large paddl...

    Learn More

      In Stock in Gescan

    Call for Price
  14. Lutron - DVSTV-WH
    Product Code: LUTDVSTVWH

    The 0-10 volt low-voltage lighting control provides dimming control for 0-10 volt compatible LED drivers, fluorescent ballast and HID ballast. Features: • Large paddle switch with a captive linear-slide control for a standard designer-opening wallplate • 0–10 V control link controls third party fixtures • Wires as single pole or 3-way,120...

    Learn More

      In Stock in Gescan

    Call for Price
  15. Sale
    Lamp LED a19 8.5w 800l
    Philips - 461129
    Product Code: PHI85A19LED827ND120V

    This Philips 8.5-Watt LED A19 household light bulb is the perfect replacement for anywhere you would use a standard incandescent light bulb sucha as your livibg room, bedroom, or kitchen.

    Learn More

      In Stock in Gescan

    CAD$ 9.66 CAD$ 7.49
  16. Sale
    12V High Power LED Puck Kit, White
    Dals Lighting - K4005FR-WH
    Product Code: DALK4005FRWH

    These robust LED pucks featuring a frosted lens deliver highly efficient punches of white light for under-cabinet applications, including kitchens. KEY FEATURES: - Warm white light - Excellent color rendering - Superior LED performance and lifespan - Smooth 360° wide spread - Minimal heat emission - Extra low profile - Color-matched metal surface ...

    Learn More

      In Stock in Gescan

    CAD$ 81.00 CAD$ 62.97
  17. Sale
    120V 1-Pole/3-Way radiant™ CFL/LED Dimmer, White
    Legrand - RHCL453-PW
    Product Code: PASRHCL453PW

    The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls, and screwless wall plates that complement today’s homes and hospitality settings. FEATURES: • CFL/LED dimmable-bulb compatible (with the exception of 0-10V LED drivers). • Adjustment dial allows users to adjust th...

    Learn More

      In Stock in Gescan

    CAD$ 43.62 CAD$ 26.97
  18. Sale
    3" 3000K Wafer LED Downlight, Matte White
    Acuity - 236VG1
    Product Code: YKLWF3LED30KMWM6

    The 3" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovate wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housin...

    Learn More

      In Stock in Gescan

    CAD$ 29.58 CAD$ 24.97
  19. Sale
    3-Gang radiant™ Screwless Wall Plate, White
    Legrand - RWP263W
    Product Code: PASRWP263W

    A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more. FEATURES AND BENEFITS: - Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. - Molded of rugged .0...

    Learn More

      In Stock in Gescan

    CAD$ 9.31 CAD$ 7.75
  20. Sale
    24,000L 4000K 120-277V FBX LED High Bay, General Distribution
    Philips - FBX24LL40-UNV
    Product Code: CFIFBX24LL40UNV

    The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology. With several lumen packages and optical distribution patterns available, the FBX offers exceptional lighting in mid to high ceiling applications. Save energy without straining your project budget or sacrificing your light output.

    Learn More

      In Stock in Gescan

    CAD$ 344.40 CAD$ 272.97
  21. Sale
    7W 120V 3000K 500LM PAR20 LED Single Optic Lamps with AirFlux Technology, White
    Philips - 471144
    Product Code: PHI7PAR20LEDF40830E26GLD

    Philips PAR20 LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

    Learn More

      In Stock in Gescan

    CAD$ 8.87 CAD$ 6.97
  22. Sale
    0-600W 120V radiant® 4-Button Digital Timer, White
    Legrand - RT2-W
    Product Code: PASRT2W

    The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This timer controls most types of lighting and features 4-button preset countdown delays in 60-, 40-, 20- and 10-minute intervals with visual indication, turning l...

    Learn More

      In Stock in Gescan

    CAD$ 37.20 CAD$ 29.97
  23. Sale
    17.1mm x 8mm Low Profile Linear LED Chanel
    SLC-002S
    Product Code: DIFSLC002S

    Low profile linear LED channel, annodized aluminum finish. Opal polycarbonate lens, grey end caps with mounting clips. (NOTE: NL version comes with no lens or end clips.) Technical Specificattions: - Dimension: 17.1mm x 8mm - Aluminum Channel: Annodized aluminum extrusion - Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant - Le...

    Learn More

      In Stock in Gescan

    CAD$ 31.67 CAD$ 25.97
  24. Lutron - PJ2-3BRL-GWH-L01
    Product Code: LUTPJ23BRLGWHL01

    The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring. Features: • Provides control for the following: – Maestro WirelessR controls – PowPakR Modules – Siv...

    Learn More

      In Stock in Gescan

    Call for Price
View as