Key Digital - KD-PRO40G - 40' 24AWG 4K/18G Commercial-Grade HDMI Cable ARC with Booster Tech, Black

CAD$152.72

Product code: KEYKDPRO40G

Manufacturer: Key Digital

Part Number: KD-PRO40G

  In Stock in Gescan

Details

4K/18G HDMI Cable, support HDR10, HDCP 2.2, Ethernet, ARC with Booster Tech, CL3/FT4 UL Rated - 24 AWG.

PRODUCT FEATURES:

- 4K/UHD Support: 4096x2160 or 3840x2160 50/60Hz at 4:4:4
-18 Gbps Bandwidth: High Speed / Performance for latest HDMI standards
- High Dynamic Range (HDR) Format Support: HDR10 and Dolby Vision
- HDCP 2.2: Compliancy up to HDCP 2.2 and backward compliant
- Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices
- Audio Return Channel: Audio can be returned from display back to HDMI source for amplification and display
- Deep Color Support: Up to UHD/4K 24/25/30Hz 4:4:4/12 bits or 50/60Hz 4:2:0/12 bit

UPC 815996020457
Color Black
Specification  Detailed Specifications