View as
  1. Sale
    IDEAL® Can-Twist™ Wire Connector, 1000/Jar
    Ideal Industries, Inc. - 30-707J
    Product Code: IDI30707J1000

    Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11.

    Learn More

      In Stock in Gescan

    CAD$ 115.80 CAD$ 89.98 /1000
  2. Sale
    175/Jar Ideal Industries Can-Twist™ Connector Wire, Blue
    Ideal Industries, Inc. - 30-107J
    Product Code: IDI30107J175

    Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11.

    Learn More

      In Stock in Gescan

    CAD$ 24.68 CAD$ 15.98 /175
  3. Sale
    Can-Twist™ Wire Connector, 500/Jar
    Ideal Industries, Inc. - 30-607
    Product Code: IDI30607

    Can-Twist is a compact twist on connector that covers most residential wire combinations. It's easy to use in tight spaces and handles from 22-8 AWG solid and/or stranded wires. Its square spring design delivers quicker pick-up while the extended skirt length provides over strip protection. The flexible walls show that the wires are firmly connecte...

    Learn More

      In Stock in Gescan

    CAD$ 56.65 CAD$ 40.98 /500
  4. Sale
    Can-Twist™ Wire Connector, 475/Jar
    Ideal Industries, Inc. - 30-307J
    Product Code: IDI30307J475

    Can-Twist wire connector combinations from 22 to 8 AWG solid and/or stranded wires. Heat-set spring threads. Flexible walls showing wires firmly connected. Easily removed for repeat usage. Extended skirt length provides over-strip protection. Smaller size makes it easier to work in tight spaces. Wide mouth and square springs deliver quick pick-up. ...

    Learn More

      In Stock in Gescan

    CAD$ 55.58 CAD$ 39.98 /475
  5. Fluke - 1AC-A1-II
    Product Code: FLU1ACA1II

    The next generation VoltAlert™ AC non-contact voltage testers from Fluke are easy to use — just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there’s voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in ...

    Learn More

      In Stock in Gescan

    CAD$41.98
  6. Sale
    6500' Greenlee Poly Line
    Greenlee Textron, Inc. - 430
    Product Code: GRN430

    Ready-to-use, pre-punched hole in lid with resealable cap. Use with power fishing systems directly from the container. Resists tangling when dispensing. Rot and mildew resistant. Handy reusable plastic dispenser pail with handle keeps the line dry. Use to pull rope through conduit.

    Learn More

      In Stock in Gescan

    CAD$ 124.80 CAD$ 86.98
  7. Milwaukee - 48-13-5870
    Product Code: MIL48135870

    The Milwaukee® 7/8" x 18" Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, ...

    Learn More

      In Stock in Gescan

    CAD$40.14
  8. Klein - K12055
    Product Code: KLNK12055

    Durable wiring cutting, stripping and twisting plus bolt shearing in one tool.

    Learn More

      In Stock in Gescan

    CAD$52.40
  9. Sale
    1-Quart Squeeze Bottle ClearGlide™ Wire Pulling Lubricant
    Ideal Industries, Inc. - 31-388
    Product Code: IDI31388

    ClearGlide™ wire pulling lubricant is clear and colourless for quick and easy clean-up. Exceptional lubricity for super-fast pulls. Polymer-based formula perfect for all electrical and datacom applications. Safe to use with all cable types. Remains stable over wide temperature range -- usable from 30°F to 180°F. Dries to a semi-fluid film that ...

    Learn More

      In Stock in Gescan

    CAD$ 19.25 CAD$ 13.98
  10. Klein - D2000-48
    Product Code: KLND200048

    8'' (203 mm) High-Leverage Diagonal-Cutting Pliers - Angled Head, Heavy-Duty Cutting

    Learn More

      In Stock in Gescan

    CAD$48.00
  11. Sale
    8 Oz. Squeeze Bottle Noalox® Anti-Oxidant Compound
    Ideal Industries, Inc. - 30-030
    Product Code: IDI30030

    Features: • Anti-oxidant and anti-seizing compound • Reduces galling and seizing on aluminum conduit joints • Suspended zinc particles penetrate and cut aluminum oxide • Carrier material excludes air to prevent further oxidation • Improves service life of aluminum electrical applications • For use with all types of pressure-type wire co...

    Learn More

      In Stock in Gescan

    CAD$ 37.45 CAD$ 26.98
  12. Sale
    1-3/8" Kwik Stepper® Step#14 Bit
    Greenlee Textron, Inc. - 36414
    Product Code: GRN36414

    Kwik Stepper® Greenlee Step#14 Bit. Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA. - Capacity : Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass...

    Learn More

      In Stock in Gescan

    CAD$ 156.23 CAD$ 109.98
  13. Sale
    1-Quart Squeeze Bottle Yellow 77 Wire Pulling Lubricant
    Ideal Industries, Inc. - 31-358
    Product Code: IDI31358

    Features: • Wax-based formula provides superior lubricity • Safe to use with most cable types except low-density polyethylene and semi-conducting jackets • Won't break down or separate after repeated exposure to freezing temperatures • Dries to a thin, non-conductive film that won't clog conduit • Clings to cable throughout long pulls •...

    Learn More

      In Stock in Gescan

    CAD$ 16.52 CAD$ 12.98
  14. Klein - 11045
    Product Code: KLN11045

    Wire Stripper/Cutter

    Learn More

      In Stock in Gescan

    CAD$19.38
  15. Sale
    1-Gallon Bucket Yellow 77 Wire Pulling Lubricant
    Ideal Industries, Inc. - 31-351
    Product Code: IDI31351

    Features: - Wax-based formula provides superior lubricity - Safe to use with most cable types except low-density polyethylene and semi-conducting jackets - Won't break down or separate after repeated exposure to freezing temperatures - Dries to a thin, non-conductive film that won't clog conduit - Clings to cable throughout long pulls - Easy to app...

    Learn More

      In Stock in Gescan

    CAD$ 33.34 CAD$ 23.98
  16. Milwaukee - 48-13-6000
    Product Code: MIL48136000

    The Milwaukee® 1" x 18" Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, ev...

    Learn More

      In Stock in Gescan

    CAD$43.20
  17. Klein - AEPJS1
    Product Code: KLNAEPJS1

    Product Features: - Connects wirelessly via Bluetooth* or a wired auxiliary input - 32-7/8 ft. (10 m) connectivity range (in open space) - 10-Hour battery life - Drop protected up to 6-1/2 ft. (2 m) - Powerful rear magnet holds speaker to metal surfaces (panels, ducts, etc.) - Twist-lock flange mounts to Klein's Lighted Tool Bag (Cat. No. 55431) -...

    Learn More

      In Stock in Gescan

    CAD$54.14
  18. Sale
    1/8"x240' Greenlee MagnumPRO Steel Fish Tape with Winder Case
    Greenlee Textron, Inc. - FTS438-240BP
    Product Code: GRNFTS438240BP

    Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller Fish Eye with offset bend for improved fishing ability. Improved low profile tip for easy fishing through all sizes of conduit. Viewing Port ...

    Learn More

      In Stock in Gescan

    CAD$ 133.46 CAD$ 85.98
  19. Klein - 51100
    Product Code: KLN51100

    Foam Wire Pulling Lubricant

    Learn More

      In Stock in Gescan

    CAD$19.75
  20. Sale
    1-1/8" Kwik Stepper® K/S Step #8 Bit
    Greenlee Textron, Inc. - 30008
    Product Code: GRN30008

    Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA. -Capacity : Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass,Aluminum, Wood, Plastic and Laminates...

    Learn More

      In Stock in Gescan

    CAD$ 139.34 CAD$ 92.98
  21. Sale
    7/8" Greenlee Hole Saw Cutter
    Greenlee Textron, Inc. - 925-7/8
    Product Code: GRN92578

    "Lasts 10 times longer thanstandard hole saws. Precision-ground teeth cutsmooth, burr-free holes with ease. 1/4 IN (6.35 mm) capacity. Durability and speed provide low cost per hole. Split-point pilot drill prevents ?walking"" - makes accurate hole placement easy. Spring-loaded slug ejectorsaves time. No tool required to changecutter sizes. Less ch...

    Learn More

      In Stock in Gescan

    CAD$ 36.23 CAD$ 24.98
  22. Klein - 725
    Product Code: KLN725

    Jab Saw

    Learn More

      In Stock in Gescan

    CAD$18.77
  23. Sale
    7/8" Kwik Stepper Step#3 Bit
    Greenlee Textron, Inc. - 34403
    Product Code: GRN34403

    Kwik Stepper Step#3 Bit. Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA

    Learn More

      In Stock in Gescan

    CAD$ 95.31 CAD$ 69.98
  24. Sale
    3/16"x15' Glo Stix Kit
    Greenlee Textron, Inc. - 540-15
    Product Code: GRN54015

    PRODUCT FEATURES: • Luminescent fiberglass rods glow in the dark to make fishing voice, data and video wires easier in dark spaces, such as above ceilings, in walls, and below sub-floors • More flexible for fishing in walls through outlet box holes • Sturdy, steel-threaded connectors are interchangeable with Greenlee 1/4 IN (6.4 mm) Fish ...

    Learn More

      In Stock in Gescan

    CAD$ 108.56 CAD$ 69.98
View as