November 2018

View as
  1. Sale
    15Amp 125V NEMA 5-15R radiant® Spec-Grade Tamper-Resistant Self-Test Duplex GFCI, White
    Legrand - 1597-TRW
    Product Code: PAS1597TRW

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. FEATURES AND BENEFITS: - Protects children: patented shutter system helps prevent improper insertion of foreign objects. - Meets National Electrical Code® Tampe...

    Learn More

      In Stock in Gescan

    CAD$ 28.98 CAD$ 21.98
  2. Lutron - DVCL-153PH-WHC
    Product Code: LUTDVCL153PHWHC

    A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level. C•L dimmers are UL listed for co...

    Learn More

      In Stock in Gescan

    Call for Price
  3. Sale
    20Amp 125V radiant® Spec-Grade Tamper-Resistant Self-Test Duplex GFCI, White
    Legrand - 2097-TRW
    Product Code: PAS2097TRW

    FEATURES AND BENEFITS: • Protects children: patented shutter system helps prevent improper insertion of foreign objects. • Meets National Electrical Code® Tamper-Resistant requirements. • Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to sig...

    Learn More

      In Stock in Gescan

    CAD$ 31.97 CAD$ 23.98
  4. Sale
    15Amp 120V 1-Pole 10kA Combination Type Arc-Fault Circuit Interrupter
    Siemens - QA115AFC
    Product Code: SIEQA115AFC

    Features -Available in 1 Pole, 15A & 20A -New and improved electronics -1/4” more wiring bend space than our previous design -Both lugs at the same angle - for easier wiring -Plug-in or bolt-on branch circuit breakers for Siemens loadcentres or panelboards -LED trip indicator for easier troubleshooting -Available with interrupting rating of 10kA,...

    Learn More

      In Stock in Gescan

    CAD$ 80.27 CAD$ 56.49
  5. Sale
    15Amp 125V NEMA 5-15R radiant® Spec-Grade Self-Test Duplex GFCI, White
    Legrand - 1597-W
    Product Code: PAS1597W

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. FEATURES and BENEFITS: - Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator li...

    Learn More

      In Stock in Gescan

    CAD$ 25.30 CAD$ 18.98
  6. Sale
    20Amp 125V NEMA 5-20R radiant® Spec-Grade Self-Test Duplex GFCI, White
    Legrand - 2097-W
    Product Code: PAS2097W

    FEATURES AND BENEFITS: - Part of the radiant® collection. - Conducts an automatic test every three seconds, ensuring it's always ready to - protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and prote...

    Learn More

      In Stock in Gescan

    CAD$ 30.60 CAD$ 22.98
  7. Sale
    6"x6"x4" Scepter® Junction Box, Gray
    Ipex - JBX664
    Product Code: SCEJBX664

    Introducing the NEW Scepter® JBoxTM. The patent pending integral gasket, non-metallic fasteners, molded mounting feet, embossed gridlines and flat cover features were all engineered to provide a stylish and durable junction box. No loose parts. Fully certified. Increased interior volume. Junction boxes form an integral part of a circuit protection...

    Learn More

      In Stock in Gescan

    CAD$ 24.57 CAD$ 17.98
  8. Sale
    1" Cobra® Conduit and Cable Clamp, Steel
    T&B - CPC100
    Product Code: TABCPC100

    One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easil...

    Learn More

      In Stock in Gescan

    CAD$ 2.49 CAD$ 1.55
  9. Sale
    4"x4"x2" Scepter® Junction Box, Gray
    Ipex - 277000
    Product Code: SCEJBX442

    Introducing the NEW Scepter® JBoxTM. The patent pending integral gasket, non-metallic fasteners, molded mounting feet, embossed gridlines and flat cover features were all engineered to provide a stylish and durable junction box. No loose parts. Fully certified. Increased interior volume. Junction boxes form an integral part of a circuit protection...

    Learn More

      In Stock in Gescan

    CAD$ 7.57 CAD$ 5.49
  10. Sale
    2" Cobra® Conduit and Cable Clamp, Steel
    T&B - CPC200
    Product Code: TABCPC200

    One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easil...

    Learn More

      In Stock in Gescan

    CAD$ 3.31 CAD$ 2.25
  11. Sale
    4" 3000K Wafer LED Downlight, Matte White
    Acuity - 236VG2
    Product Code: YKLWF4LED30KMWM6

    The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light hous...

    Learn More

      In Stock in Gescan

    CAD$ 26.88 CAD$ 20.98
  12. Lutron - MS-OPS2H-WH-C
    Product Code: LUTMSOPS2HWHC

    The Lutron Maestro Occupancy sensing switch combines a Maestro switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.

    Learn More

      In Stock in Gescan

    Call for Price
  13. Sale
    3/4"  Cobra ®  Conduit and Cable Clamp, Steel
    T&B - CPC075
    Product Code: TABCPC075

    One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easil...

    Learn More

      In Stock in Gescan

    CAD$ 2.35 CAD$ 1.45
  14. Sale
    IDEAL® Can-Twist™ Wire Connector, 1000/Jar
    Ideal Industries, Inc. - 30-707J
    Product Code: IDI30707J1000

    Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11.

    Learn More

      In Stock in Gescan

    CAD$ 112.30 CAD$ 89.98 /1000
  15. Sale
    5"x5"x2" Scepter® Junction Box, Gray
    Ipex - 277002
    Product Code: SCEJBX552

    Introducing the NEW Scepter® JBoxTM. The patent pending integral gasket, non-metallic fasteners, molded mounting feet, embossed gridlines and flat cover features were all engineered to provide a stylish and durable junction box. No loose parts. Fully certified. Increased interior volume. Junction boxes form an integral part of a circuit protection...

    Learn More

      In Stock in Gescan

    CAD$ 17.65 CAD$ 12.98
  16. Sale
    1-5/8"x1-5/8"  Half Slot Pre-Galvanized Slotted Strut
    T&B - A1200HS10PGC
    Product Code: CSPA1200HS10PGC

    Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill...

    Learn More

      In Stock in Gescan

    CAD$ 30.91 CAD$ 17.00 /10FT
    Qty:
    0 x10FT
  17. Sale
    175/Jar Ideal Industries Can-Twist™ Connector Wire, Blue
    Ideal Industries, Inc. - 30-107J
    Product Code: IDI30107J175

    Wire combination range: 600V, 22 to 8 AWG, Min. 3 #22 - Max. 3 #11.

    Learn More

      In Stock in Gescan

    CAD$ 23.96 CAD$ 15.98 /175
  18. Lutron - MACL-153MH-WH-C
    Product Code: LUTMACL153MHWHC

    C•L dimmers are designed and UL listed for controlling a broad range of dimmable compact fluorescent and LED bulbs. These dimmers alleviate the challenges of dimming CFLs and LEDs and offer more reliable dimming performance over incandescent dimmers when dimming these bulbs. C•L dimmers also provide full-range dimming for incandescent and halog...

    Learn More

      In Stock in Gescan

    Call for Price
  19. Sale
    1-5/8"x1"x10' Half-Slot Pre-Galvanized Slotted Strut
    T&B - D1200HS10PGC
    Product Code: CSPD1200HS10PGC

    Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill...

    Learn More

      In Stock in Gescan

    CAD$ 31.71 CAD$ 16.50 /10FT
    Qty:
    0 x10FT
  20. Sale
    Can-Twist™ Wire Connector, 500/Jar
    Ideal Industries, Inc. - 30-607
    Product Code: IDI30607

    Can-Twist is a compact twist on connector that covers most residential wire combinations. It's easy to use in tight spaces and handles from 22-8 AWG solid and/or stranded wires. Its square spring design delivers quicker pick-up while the extended skirt length provides over strip protection. The flexible walls show that the wires are firmly connecte...

    Learn More

      In Stock in Gescan

    CAD$ 55.05 CAD$ 40.98 /500
  21. Sale
    1-5/8"x1-5/8" Metal Framing Pre-Galvanized Strut
    T&B - A120010PGC
    Product Code: CSPA120010PGC

    Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill...

    Learn More

      In Stock in Gescan

    CAD$ 25.08 CAD$ 17.00 /10FT
    Qty:
    0 x10FT
  22. Sale
    120V Hardwire Smoke Alarm with Smart Hush™ Alarm Silencer, White
    Kidde - P1235CA
    Product Code: PYRP1235CA

    The Kidde Hardwire Smoke Alarm with Smart Hush™ Alarm Silencer is a 120V AC, wire-in smoke alarm that can function as a stand alone unit or interconnect with up to 24 Kidde devices (of which 18 can be initiating). This smoke alarm uses ionization sensing technology Ionization sensing alarms may detect invisible fire particles (associated with fas...

    Learn More

      In Stock in Gescan

    CAD$ 13.31 CAD$ 8.98
  23. Sale
    Can-Twist™ Wire Connector, 475/Jar
    Ideal Industries, Inc. - 30-307J
    Product Code: IDI30307J475

    Can-Twist wire connector combinations from 22 to 8 AWG solid and/or stranded wires. Heat-set spring threads. Flexible walls showing wires firmly connected. Easily removed for repeat usage. Extended skirt length provides over-strip protection. Smaller size makes it easier to work in tight spaces. Wide mouth and square springs deliver quick pick-up. ...

    Learn More

      In Stock in Gescan

    CAD$ 53.91 CAD$ 39.98 /475
  24. Sale
    8"x8"x4" Scepter® Junction Box, Gray
    Ipex - 277006
    Product Code: SCEJBX884

    Introducing the NEW Scepter® JBoxTM. The patent pending integral gasket, non-metallic fasteners, molded mounting feet, embossed gridlines and flat cover features were all engineered to provide a stylish and durable junction box. No loose parts. Fully certified. Increased interior volume. Junction boxes form an integral part of a circuit protection...

    Learn More

      In Stock in Gescan

    CAD$ 41.94 CAD$ 29.98
View as