Panduit Canada - NK6PC7BUY - 7' NeyKey Category 6 UTP Patch Cord, Blue

CAD$12.18

Product code: PANNK6PC7BUY

Manufacturer: Panduit Canada

Part Number: NK6PC7BUY

  In Stock in Gescan

Details

Category 6/Class E patch cords are constructed of UTP 24 AWG stranded copper cable and a modular plug at each end. Patch cords are used in all work area outlets and patch panels. Patch cords are wired to be compatible with both T568A and T568B wiring schemes. KEY FEATURES AND BENEFITS: • 100% performance tested: Confidence that each patch cord delivers specified performance • Patented tangle free latch: Prevents snags and provides easy release • Slender strain relief boot: Provides easy access in high-density applications • Identification: Provides identification of performance level, length, and quality control number for future traceability APPLICATIONS INCLUDE: • Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) • 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM • Token Ring 4/16 • Voice over internet protocol (VoIP)
UPC 074983055708
Color Blue
Specification  Detailed Specifications