Puls Power Supply - ML30.241 - DIN-Rail Power Supply

CAD$131.88

Product code: PULML30241

Manufacturer: Puls Power Supply

Part Number: ML30.241

  In Stock in Gescan

Details

A compact size, light weight, simple mounting onto the DIN-rail and the utilization of exclusively quality components are what make the MiniLine power supplies so easy to use and install within seconds. The rugged electrical and mechanical design as well as a high immunity against electrical disturbances on the mains provides reliable output power. This offers superior protection for equipment which is connected to the public mains network or is exposed to a harsh industrial environment. The MiniLine series offers output voltages from 5 to 56Vdc and a power rating from 15W to 120W. The supplementary MiniLine redundancy module MLY10.241 allows building of redundant systems or to protect against back-feeding voltages.

UPC 875404001645
Height 75 mm
Width 23 mm
Specification  Detailed Specifications