September 2018

View as
  1. Sale
    50Amp 125A 250V 1-Phase 3-Wire Outdoor Loadcentre with QF250 Breaker / Spa Pack
    Siemens - W0408ML1125-50
    Product Code: SIEW0408ML112550

    Made of cold rolled gauge steel finished with gray paint, this loadcentre is suitable for use as service equipment when a main breaker used in conjunction with main breaker remain clip. It includes a 2-Pole 50 Amp GFCI breaker and has a NEMA Type 3R outdoor enclosure with a 125A rated interior. CSA Certified and UL listed.

    Learn More

      In Stock in Gescan

    CAD$ 217.50 CAD$ 154.97
  2. Sale
    60Amp 125A 250V 1-Phase 3-Wire Outdoor Loadcentre with QF260 Breaker / Spa Pack
    Siemens - W0408ML1125-60
    Product Code: SIEW0408ML112560

    Made of cold rolled gauge steel finished with gray paint, this loadcentre is suitable for use as service equipment when a main breaker used in conjunction with main breaker remain clip. It includes a 2-Pole 60 Amp GFCI breaker and has a NEMA Type 3R outdoor enclosure with a 125A rated interior. CSA Certified and UL listed.

    Learn More

      In Stock in Gescan

    CAD$ 217.50 CAD$ 154.97
  3. Sale
    40Amp 125A 250V 1-Phase 3-Wire Outdoor Loadcentre with QF240 Breaker / Spa Pack
    Siemens - W0408ML1125-40
    Product Code: SIEW0408ML112540

    Made of cold rolled gauge steel finished with gray paint, this loadcentre is suitable for use as service equipment when a main breaker used in conjunction with main breaker remain clip. It includes a 2-Pole 40 Amp GFCI breaker and has a NEMA Type 3R outdoor enclosure with a 125A rated interior. CSA Certified and UL listed.

    Learn More

      In Stock in Gescan

    CAD$ 217.50 CAD$ 154.97
  4. Sale
    30Amp 600VAC 250VDC 3-Pole 3-Fuse Siemens Fusible Industrial Duty Switch EEMAC 1 Enclosure
    Siemens - ID361
    Product Code: SIEID361

    Siemens safety switches range from light service entrance use to heavy industrial applications. The rigid construction offers the most reliable service in order to minimize your downtime and increase your profits.

    Learn More

      In Stock in Gescan

    CAD$ 181.39 CAD$ 119.97
  5. Sale
    200A 2-Pole 2-Fuse Service Entrance Switch
    Siemens - SE224
    Product Code: SIESE224

    SE Switches

    Features
    • CSA Certified under file #13076
    • Construction grade switch
    • Compact load break switch rated for service entrance applications at 240V
    • Type 1 enclosure for indoor applications
    • Solid neutral bonded to the enclosure
    • Door padlock provision
    • SE swi...

      Learn More

      In Stock in Gescan

    CAD$ 302.90 CAD$ 222.97
  6. Sale
    100Amp 600VAC 250VDC 3-Pole 3-Fuse Fusible Industrial Duty Switch EEMAC 1 Enclosure
    Siemens - ID363
    Product Code: SIEID363

    ID Switches

    Features
    • CSA Certified under file #13076
    • General Duty switch designed for the canadian contruction market
    • Compact size with integrated handle
    • Horsepower rated
    • Type 1 enclosure for indoor applications
    • Quick make-quick break mechanism
    • Visible “ON”...

      Learn More

      In Stock in Gescan

    CAD$ 448.96 CAD$ 282.97
  7. Sale
    100A 2-Pole 2-Fuse Service Entrance Switch
    Siemens - SE223
    Product Code: SIESE223

    SE Switches

    Features
    • CSA Certified under file #13076
    • Construction grade switch
    • Compact load break switch rated for service entrance applications at 240V
    • Type 1 enclosure for indoor applications
    • Solid neutral bonded to the enclosure
    • Door padlock provision
    • SE swi...

      Learn More

      In Stock in Gescan

    CAD$ 135.58 CAD$ 100.97
  8. Sale
    60Amp 600VAC 250VDC 3-Pole 3-Fuse Fusible Industrial Duty Switch EEMAC 1 Enclosure
    Siemens - ID362
    Product Code: SIEID362

    ID Switches

    Features
    • CSA Certified under file #13076
    • General Duty switch designed for the canadian contruction market
    • Compact size with integrated handle
    • Horsepower rated
    • Type 1 enclosure for indoor applications
    • Quick make-quick break mechanism
    • Visible “ON”...

      Learn More

      In Stock in Gescan

    CAD$ 211.33 CAD$ 134.97
  9. Sale
    200Amp 600VAC 250VDC 3-Pole 3-Fuse Fusible Industrial Duty Switch EEMAC 1 Enclosure
    Siemens - ID364
    Product Code: SIEID364

    ID Switches

    Features
    • CSA Certified under file #13076
    • General Duty switch designed for the canadian contruction market
    • Compact size with integrated handle
    • Horsepower rated
    • Type 1 enclosure for indoor applications
    • Quick make-quick break mechanism
    • Visible “ON”...

      Learn More

      In Stock in Gescan

    CAD$ 707.46 CAD$ 449.97
  10. Sale
    100kA FirstSurge™ Plus Whole House Surge Protection Device
    Siemens - FS100
    Product Code: SIEFS100

    Total Home Protection Siemens believes today’s residential surge protectors come up short when protecting today’s modern home filled with smart appliances and electronics. This is why Siemens developed the FirstSurge™ commercial class total home surge protectors. These electrical system surge protectors are sized for where you live. They will...

    Learn More

      In Stock in Gescan

    CAD$ 257.32 CAD$ 179.97
  11. Sale
    100Amp 240VAC 250VDC 3-Pole 3-Fuse Fusible Industrial Duty Switch EEMAC 1 Enclosure, Gray
    Siemens - ID323
    Product Code: SIEID323

    ID Switches

    Features
    • CSA Certified under file #13076
    • General Duty switch designed for the canadian contruction market
    • Compact size with integrated handle
    • Horsepower rated
    • Type 1 enclosure for indoor applications
    • Quick make-quick break mechanism
    • Visible “ON”...

      Learn More

      In Stock in Gescan

    CAD$ 378.24 CAD$ 249.97
  12. Sale
    FirstSurge™ Power 60kA Whole House Surge Protection Device
    Siemens - FS060
    Product Code: SIEFS060

    Total Home Protection Siemens believes today’s residential surge protectors come up short when protecting today’s modern home filled with smart appliances and electronics. This is why Siemens developed the FirstSurge™ commercial class total home surge protectors. These electrical system surge protectors are sized for where you live. They will...

    Learn More

      In Stock in Gescan

    CAD$ 237.91 CAD$ 164.97
  13. Sale
    400Amp 240VAC 250VDC 3-Pole 2-Fuse Siemens Fusible Industrial Duty Switch EEMAC 1 Enclosure
    Siemens - ID225
    Product Code: SIEID225

    ID Switches

    Features
    • CSA Certified under file #13076
    • General Duty switch designed for the canadian contruction market
    • Compact size with integrated handle
    • Horsepower rated
    • Type 1 enclosure for indoor applications
    • Quick make-quick break mechanism
    • Visible “ON”...

      Learn More

      In Stock in Gescan

    CAD$ 813.67 CAD$ 499.97
  14. Sale
    30A 240V 2-Pole 2-Fuse Service Entrance Switch
    Siemens - SE221
    Product Code: SIESE221

    SE Switches

    Features
    • CSA Certified under file #13076
    • Construction grade switch
    • Compact load break switch rated for service entrance applications at 240V
    • Type 1 enclosure for indoor applications
    • Solid neutral bonded to the enclosure
    • Door padlock provision
    • SE swi...

      Learn More

      In Stock in Gescan

    CAD$ 76.61 CAD$ 38.97
  15. Sale
    30Amp 240VAC 250VDC 3-Pole 3-Fuse Siemens Fusible Industrial Duty Switch EEMAC 1 Enclosure
    Siemens - ID321
    Product Code: SIEID321

    ID Switches

    Features
    • CSA Certified under file #13076
    • General Duty switch designed for the canadian contruction market
    • Compact size with integrated handle
    • Horsepower rated
    • Type 1 enclosure for indoor applications
    • Quick make-quick break mechanism
    • Visible “ON”...

      Learn More

      In Stock in Gescan

    CAD$ 170.11 CAD$ 109.97
  16. Sale
    400Amp 600VAC 250VDC 3-Pole Siemens Fusible Industrial Duty Switch EEMAC 1 Enclosure
    Siemens - ID365
    Product Code: SIEID365

    ID Switches

    Features
    • CSA Certified under file #13076
    • General Duty switch designed for the canadian contruction market
    • Compact size with integrated handle
    • Horsepower rated
    • Type 1 enclosure for indoor applications
    • Quick make-quick break mechanism
    • Visible “ON”...

      Learn More

      In Stock in Gescan

    CAD$ 2,010.25 CAD$ 994.97
  17. Sale
    60 Amp Generator Panel
    Siemens - EQG660D
    Product Code: SIEEQG660D

    Ensures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.

    Learn More

      In Stock in Gescan

    CAD$ 360.47 CAD$ 259.97
  18. Sale
    400Amp 240VAC 250VDC 3-Pole 3-Fuse Siemens Fusible Industrial Duty Switch EEMAC 1 Enclosure
    Siemens - ID425
    Product Code: SIEID425

    ID Safety Switches. Rugged construction comes from the flip of a switch. No matter what your requirements are for safety switches we have the solution. Siemens safety switches range from light service entrance use to heavy industrial applications. The rigid construction offers the most reliable service in order to minimize your downtime and increas...

    Learn More

      In Stock in Gescan

    CAD$ 1,817.56 CAD$ 839.97
  19. Sale
    60A 2-Pole 2-Fuse Service Entrance Switch
    Siemens - SE222
    Product Code: SIESE222

    SE Switches

    Features
    • CSA Certified under file #13076
    • Construction grade switch
    • Compact load break switch rated for service entrance applications at 240V
    • Type 1 enclosure for indoor applications
    • Solid neutral bonded to the enclosure
    • Door padlock provision
    • SE swi...

      Learn More

      In Stock in Gescan

    CAD$ 108.36 CAD$ 79.97
  20. Sale
    600Amp 240VAC 250VDC 3-Pole 2-Fuse Siemens Fusible Industrial Duty Switch EEMAC 1 Enclosure
    Siemens - ID226
    Product Code: SIEID226

    ID Switches

    Features
    • CSA Certified under file #13076
    • General Duty switch designed for the canadian contruction market
    • Compact size with integrated handle
    • Horsepower rated
    • Type 1 enclosure for indoor applications
    • Quick make-quick break mechanism
    • Visible “ON”...

      Learn More

      In Stock in Gescan

    CAD$ 1,461.43 CAD$ 849.97
  21. Sale
    100Amp 240V Siemens 3-Poles 3-Fuses Light Duty Switch, Fusible Service Entrance 3PH
    Siemens - SE323
    Product Code: SIESE323

    SE Switches

    Features
    • CSA Certified under file #13076
    • Construction grade switch
    • Compact load break switch rated for service entrance applications at 240V
    • Type 1 enclosure for indoor applications
    • Solid neutral bonded to the enclosure
    • Door padlock provision
    • SE swi...

      Learn More

      In Stock in Gescan

    CAD$ 279.22 CAD$ 205.97
  22. Sale
    200Amp 240V Siemens 3-Poles 3-Fuses Light Duty Service Entrance Switch
    Siemens - SE324
    Product Code: SIESE324

    SE Switches

    Features
    • CSA Certified under file #13076
    • Construction grade switch
    • Compact load break switch rated for service entrance applications at 240V
    • Type 1 enclosure for indoor applications
    • Solid neutral bonded to the enclosure
    • Door padlock provision
    • SE swi...

      Learn More

      In Stock in Gescan

    CAD$ 629.52 CAD$ 339.97
  23. Sale
    30Amp 208-240VAC Universal VersiCharge™
    Siemens - VC30GRYU
    Product Code: SIEVC30GRYU

    All VersiCharge devices feature:

    Easy to install The included mounting bracket is easily attached to many surfaces with the included screws. Universal VersiCharge units can either be plugged in below or behind the unit. Hardwire installation is possible with all VersiCharge models.

    Cost effective option av...

    Learn More

      In Stock in Gescan

    CAD$ 1,032.02 CAD$ 829.97
  24. Sale
    30Amp 6/12-Circuit Siemens Load Center Generator Panel
    Siemens - EQG630D
    Product Code: SIEEQG630D

    Ensures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.

    Learn More

      In Stock in Gescan

    CAD$ 342.65 CAD$ 249.97
View as