-
Russound - RSF-620
Product Code: RUSRSF620A great new look to a great speaker line. Russound Acclaim Speakers sport a thin bezel with magnetic edgeless grilles. Like all Russound speakers, they combine acoustic technology with durability and will provide years of musical enjoyment. The speaker line provides solutions for background music, dedicated music listening and home theater. The A...
Limited quantity: 18 In Stock
CAD$327.43 -
Russound - BKS1
Product Code: RUSBSK1Features: • Add Bluetooth audio streaming to a multiroom audio installation • Remote transceiver for optimum range placement • aptX encoding for CD-like audio quality • Free custom naming software for easy identification when using more than one in a home Shipping Dimensions 4.9" (W) x 2.5" (H) x 3.8" (D) / (12.5 x 6.4 x 9.5 ...
In Stock in Gescan
CAD$378.81 -
Russound - 2460-533709
Product Code: RUSBTC1XBluetooth Remote Transceiver BTC-1X The BTC-1X Bluetooth® module is a transceiver that lets you wirelessly connect a portable media player, smartphone, or other Bluetooth equipped device. It transmits balanced line audio to the XStream Bluetooth input. The BTC-1X also supports the aptX codec, providing higher resolution audio quality. It can be in...
In Stock in Gescan
CAD$231.53 -
Russound - KT2-66
Product Code: RUSKT266The Russound MCA-66 Digital multi-zone controller amplifier provides up to six zones of distributed audio. Scalable to 36 zones, the MCA-66 provides numerous options to tailor every room in residential or light commercial distributed audio systems. A variety of input options have been engineered into the MCA-66 to connect up to 6 sources. AV source...
In Stock in Gescan
CAD$5,781.40 -
Russound - A-C560
Product Code: RUSAC560A-BUS hubs provide a flexible, compact solution for multiroom audio installations. Its modular design allows systems to be tailored to any home and application. This kit includes: - Multizone Controller (A-C68) - 6 Amplified LCD Keypads (A-K5L) - System Remote (A-SRC1) - 6 IR Emitter (845.1)
Out of Stock
CAD$1,434.86 -
Russound - A-D340
Product Code: RUSAD340A-BUS systems provide a flexible, compact solution for multiroom audio installations. Its modular design allows systems to be tailored to any home and application. This 1 Source, 4 Zone Kit includes : - 1 x A-H4D In-wall Hub - 1 x Remote Control - 1 x A-LRC2 Learning Remote - 1 x 1584.1 Dual IR Emitter - 1 x A-PS Power Supply - 1 x Punchdow...
Limited quantity: 7 In Stock
CAD$507.68