-
Siemens - ID361
Product Code: SIEID361Siemens safety switches range from light service entrance use to heavy industrial applications. The rigid construction offers the most reliable service in order to minimize your downtime and increase your profits.
In Stock in Gescan
CAD$206.44 -
Siemens - ID363
Product Code: SIEID363ID Switches Features CSA Certified under file #13076 General Duty switch designed for the canadian contruction market Compact size with integrated handle Horsepower rated Type 1 enclosure for indoor applications Quick make-quick break mechanism Visible “ON”-“OFF” indications Padlock-off handle feature Door padlock provision ID switches wil...
In Stock in Gescan
CAD$511.00 -
Siemens - SE224
Product Code: SIESE224SE Switches Features CSA Certified under file #13076 Construction grade switch Compact load break switch rated for service entrance applications at 240V Type 1 enclosure for indoor applications Solid neutral bonded to the enclosure Door padlock provision SE switches will accept the following CSA/UL class fuses: Class H, Class K, Class R (Adapter k...
In Stock in Gescan
CAD$344.76 -
Siemens - ID362
Product Code: SIEID362ID Switches Features CSA Certified under file #13076 General Duty switch designed for the canadian contruction market Compact size with integrated handle Horsepower rated Type 1 enclosure for indoor applications Quick make-quick break mechanism Visible “ON”-“OFF” indications Padlock-off handle feature Door padlock provision ID switches wil...
In Stock in Gescan
CAD$240.53 -
Siemens - SE223
Product Code: SIESE223SE Switches Features CSA Certified under file #13076 Construction grade switch Compact load break switch rated for service entrance applications at 240V Type 1 enclosure for indoor applications Solid neutral bonded to the enclosure Door padlock provision SE switches will accept the following CSA/UL class fuses: Class H, Class K, Class R (Adapter k...
In Stock in Gescan
CAD$154.31 -
Siemens - ID364
Product Code: SIEID364ID Switches Features CSA Certified under file #13076 General Duty switch designed for the canadian contruction market Compact size with integrated handle Horsepower rated Type 1 enclosure for indoor applications Quick make-quick break mechanism Visible “ON”-“OFF” indications Padlock-off handle feature Door padlock provision ID switches wil...
In Stock in Gescan
CAD$805.21 -
Siemens - ID225
Product Code: SIEID225ID Switches Features CSA Certified under file #13076 General Duty switch designed for the canadian contruction market Compact size with integrated handle Horsepower rated Type 1 enclosure for indoor applications Quick make-quick break mechanism Visible “ON”-“OFF” indications Padlock-off handle feature Door padlock provision ID switches wil...
In Stock in Gescan
CAD$926.03 -
Siemens - SE221
Product Code: SIESE221SE Switches Features CSA Certified under file #13076 Construction grade switch Compact load break switch rated for service entrance applications at 240V Type 1 enclosure for indoor applications Solid neutral bonded to the enclosure Door padlock provision SE switches will accept the following CSA/UL class fuses: Class H, Class K, Class R (Adapter k...
In Stock in Gescan
CAD$87.19 -
Siemens - ID365
Product Code: SIEID365ID Switches Features CSA Certified under file #13076 General Duty switch designed for the canadian contruction market Compact size with integrated handle Horsepower rated Type 1 enclosure for indoor applications Quick make-quick break mechanism Visible “ON”-“OFF” indications Padlock-off handle feature Door padlock provision ID switches wil...
In Stock in Gescan
CAD$2,287.83 -
Siemens - ID425
Product Code: SIEID425ID Safety Switches. Rugged construction comes from the flip of a switch. No matter what your requirements are for safety switches we have the solution. Siemens safety switches range from light service entrance use to heavy industrial applications. The rigid construction offers the most reliable service in order to minimize your downtime and increas...
In Stock in Gescan
CAD$2,068.05 -
Siemens - SE222
Product Code: SIESE222SE Switches Features CSA Certified under file #13076 Construction grade switch Compact load break switch rated for service entrance applications at 240V Type 1 enclosure for indoor applications Solid neutral bonded to the enclosure Door padlock provision SE switches will accept the following CSA/UL class fuses: Class H, Class K, Class R (Adapter k...
In Stock in Gescan
CAD$123.34 -
Siemens - ID226
Product Code: SIEID226ID Switches Features CSA Certified under file #13076 General Duty switch designed for the canadian contruction market Compact size with integrated handle Horsepower rated Type 1 enclosure for indoor applications Quick make-quick break mechanism Visible “ON”-“OFF” indications Padlock-off handle feature Door padlock provision ID switches wil...
In Stock in Gescan
CAD$1,662.30 -
Siemens - SE323
Product Code: SIESE323SE Switches Features CSA Certified under file #13076 Construction grade switch Compact load break switch rated for service entrance applications at 240V Type 1 enclosure for indoor applications Solid neutral bonded to the enclosure Door padlock provision SE switches will accept the following CSA/UL class fuses: Class H, Class K, Class R (Adapter k...
In Stock in Gescan
CAD$317.80 -
Siemens - SE324
Product Code: SIESE324SE Switches Features CSA Certified under file #13076 Construction grade switch Compact load break switch rated for service entrance applications at 240V Type 1 enclosure for indoor applications Solid neutral bonded to the enclosure Door padlock provision SE switches will accept the following CSA/UL class fuses: Class H, Class K, Class R (Adapter k...
In Stock in Gescan
CAD$716.34 -
Siemens - HFC365NRA
Product Code: SIEHFC365NRAFeatures Quick-make and break switching action Visible blade design Highly visible ON/OFF indication Modular design allows quick and easy replacement of parts Defeatable dual cover interlock Compact one piece light weight construction enables easier installation Can utilize either one large or two small wires Spring loaded heat sink fuse clip One ...
In Stock in Gescan
CAD$3,323.65 -
Siemens - ID366
Product Code: SIEID366ID Switches Features CSA Certified under file #13076 General Duty switch designed for the canadian contruction market Compact size with integrated handle Horsepower rated Type 1 enclosure for indoor applications Quick make-quick break mechanism Visible “ON”-“OFF” indications Padlock-off handle feature Door padlock provision ID switches wil...
In Stock in Gescan
CAD$3,097.00 -
Siemens - ID426
Product Code: SIEID426ID Switches Features CSA Certified under file #13076 General Duty switch designed for the canadian contruction market Compact size with integrated handle Horsepower rated Type 1 enclosure for indoor applications Quick make-quick break mechanism Visible “ON”-“OFF” indications Padlock-off handle feature Door padlock provision ID switches wil...
In Stock in Gescan
CAD$2,787.81 -
Siemens - HFC366NRA
Product Code: SIEHFC366NRAFeatures Quick-make and break switching action Visible blade design Highly visible ON/OFF indication Modular design allows quick and easy replacement of parts Defeatable dual cover interlock Compact one piece light weight construction enables easier installation Can utilize either one large or two small wires Spring loaded heat sink fuse clip One ...
Available from Manufacturer
CAD$6,187.89 -
Siemens - HFC364NR
Product Code: SIEHFC364NRSafety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial...
In Stock in Gescan
CAD$1,319.53 -
Siemens - HFC363NR
Product Code: SIEHFC363NRCSA 100A 3P 4W 600V FUSED HD TY 3R
In Stock in Gescan
CAD$991.70