View as
  1. Sale
    4' 120V-277V 4000LM 4000K FSS FluxStream LED Strip (0-10V Dimming), White
    Philips - FSS440L840-UNV-DIM
    Product Code: CFIFSS440L840UNVDIM

    Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

    Learn More

      In Stock in Gescan

    CAD$ 85.86 CAD$ 68.98
  2. Sale
    8' 120V-277V 8000LM 4000K FSS FluxStream LED Strip (0-10V Dimming), White
    Philips - FSS880L840-UNV-DIM
    Product Code: CFIFSS880L840UNVDIM

    Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

    Learn More

      In Stock in Gescan

    CAD$ 149.52 CAD$ 119.98
  3. Sale
    4' 120V-277V 4000K 4000LM FluxStream EZ LED Strip, White
    Philips - FSSEZ440L840-UNV
    Product Code: CFIFSSEZ440L840UNV

    The Fluxstream EZ LED strip provides the best balance of functionality and affordability. Choose Fluxstream EZ for a variety of applications ranging from residential, light commercial, and industrial.

    Learn More

      In Stock in Gescan

    CAD$ 80.64 CAD$ 64.98
  4. Philips - FD4R07930TE1W
    Product Code: LCLFD4R07930TE1W

    Philips Lightolier LED flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology. BENEFITS: • Perfect for shallow ceiling plenum or use under a joist. • Detachable junction box ...

    Learn More

      In Stock in Gescan

    CAD$24.48
  5. Sale
    4.5W 120V 3000K 400LM MR16 GU10 Base Dimmable LED Lamp, White
    Philips - 468140
    Product Code: PHI45GU10LEDCLAF35830DIM

    Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.

    Learn More

      Limited quantity: 216 In Stock

    CAD$ 5.79 CAD$ 3.99
  6. Philips - 479600
    Product Code: PHIF32T8TL935ALTO30PK

    Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred. Outstanding lamp performance: • 95% lumen maintenance and reduced lamp-end blackening • 90 color rendering index • Limited warranty period based on usage+ Better for the environment: • ALTO II Technology is TCLP compl...

    Learn More

      In Stock in Gescan

    CAD$2.70
  7. Philips - 479626
    Product Code: PHIF32T8TL941ALTO30PK

    Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred. Outstanding lamp performance: • 95% lumen maintenance and reduced lamp-end blackening • 90 color rendering index • Limited warranty period based on usage+ Better for the environment: • ALTO II Technology is TCLP compl...

    Learn More

      In Stock in Gescan

    CAD$2.70
  8. Philips - TW20-NW-G1-8-BZ
    Product Code: KEETW20NWG18BZ

    This lightweight and compact wall pack is only 20 watts, but equal to 70 watts of HID illumination. Installation is quick and easy, the Tall Wall Pack mounts to a standard 3 and a half or 4 inch j- box. The bronze housing is die cast aluminum and impact resistant polycarbonate, with a frosted lens.

    Learn More

      In Stock in Gescan

    CAD$115.47
  9. Philips - 457044
    Product Code: PHI9BR30LED82722DIM120V

    Philips Dimmable LED Reflector Lamps provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.

    Learn More

      In Stock in Gescan

    CAD$12.88
  10. Philips - FD6R09930TE1W
    Product Code: LCLFD6R09930TE1W

    Philips Lightolier LED flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology. BENEFITS: • Perfect for shallow ceiling plenum or use under a joist. • Detachable junction box a...

    Learn More

      In Stock in Gescan

    CAD$29.47
  11. Philips - PW15-NW-G1-8-BZ
    Product Code: KEEPW15NWG18BZ

    The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS: • Energy saving LED technology • Architectural bronze finish • 5 year limited warranty • Low profile design complements surroundings • Full cutoff performance for optimal illumination • Easy mounting for si...

    Learn More

      In Stock in Gescan

    CAD$145.32
  12. Philips - PW30-NW-G1-8-BZ
    Product Code: KEEPW30NWG18BZ

    The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS: • Energy saving LED technology • Architectural bronze finish • 5 year limited warranty • Low profile design complements surroundings • Full cutoff performance for optimal illumination • Easy mounting for si...

    Learn More

      In Stock in Gescan

    CAD$208.90
  13. Sale
    9.5W 120V 2700K 800LM A19 Medium Base Dimmable LED Lamp, Warm Glow
    Philips - 471508
    Product Code: PHI95A19LED827E26DIM

    Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

    Learn More

      In Stock in Gescan

    CAD$ 4.35 CAD$ 3.25
  14. Philips - OWL440L835-UNV-DIM
    Product Code: CFIOWL440L835UNVDIM

    The Philips Day-Brite / Philips CFI OWL LED wraparound is the ideal surface mount general illumnation luminaire for light commercial and residential applications. The high efficiency LED light engine provides exceptional performance coupled with quality visual light.

    Learn More

      In Stock in Gescan

    CAD$150.47
  15. Philips - SD7R099301W
    Product Code: LCLSD7R099301W

    Philips Lightolier LED Surface mount downlighting is a real problem-solver. When you are faced with a challenging ceiling, but you still want a great-looking downlight that's easy to install, Surface mont is the answer.

    Learn More

      In Stock in Gescan

    CAD$34.71
  16. Philips - SD5R079301W
    Product Code: LCLSD5R079301W

    Philips Lightolier LED Surface mount downlighting is a real problem-solver. When you are faced with a challenging ceiling, but you still want a great-looking downlight that's easy to install, Surface mont is the answer.

    Learn More

      In Stock in Gescan

    CAD$30.45
  17. Philips - OWL440L840-UNV-DIM
    Product Code: CFIOWL440L840UNVDIM

    The Philips Day-Brite / Philips CFI OWL LED wraparound is the ideal surface mount general illumnation luminaire for light commercial and residential applications. The high efficiency LED light engine provides exceptional performance coupled with quality visual light.

    Learn More

      In Stock in Gescan

    CAD$148.70
  18. Philips - 467761
    Product Code: PHI135PAR38AMBF25830DIM

    Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

    Learn More

      In Stock in Gescan

    CAD$19.50
  19. Sale
    2' x 2' 120-277V 4000K 3800LM FluxPanel LED Luminaire
    Philips - 2FXP38B840-2-DS-UNV-DIM
    Product Code: CFI2FXP38B8402DSUNVDIM

    Philips Day-Brite/Philips CFI FluxPanel LED recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended, and surface mount orientation, FluxPanel is ideal for general lighting applications such as open office, schools, healthcare, and re...

    Learn More

      In Stock in Gescan

    CAD$ 72.00 CAD$ 62.98
  20. Philips - PW50-NW-G1-6-BZ
    Product Code: KEEPW50NWG16BZ

    The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS: • Energy saving LED technology • Architectural bronze finish • 5 year limited warranty • Low profile design complements surroundings • Full cutoff performance for optimal illumination • Easy mounting for si...

    Learn More

      In Stock in Gescan

    CAD$317.90
  21. Sale
    10" 120/277V 4000K 3000LM Commercial Retrofit Downlight, White
    Philips - 912400543579
    Product Code: LCLCR10R30940UW

    Eliminate the need for ordering different products and determining different lumen/light level for different ceiling heights with the new Commercial Retrofit Downlight with selectable lumen output switch. Flexible and strong spring clips allows for easy installation into a wide range of existing downlight frames and ceiling openings. Combine that w...

    Learn More

      In Stock in Gescan

    CAD$ 79.87 CAD$ 64.98
  22. Sale
    10" 120/277V 3500K 3000LM Commercial Retrofit Downlight, White
    Philips - 912400543578
    Product Code: LCLCR10R30935UW

    Eliminate the need for ordering different products and determining different lumen/light level for different ceiling heights with the new Commercial Retrofit Downlight with selectable lumen output switch. Flexible and strong spring clips allows for easy installation into a wide range of existing downlight frames and ceiling openings. Combine that w...

    Learn More

      In Stock in Gescan

    CAD$ 79.87 CAD$ 64.98
  23. Sale
    4' 120-277V 4000K 3600LM LED Vapour Tight
    Philips - VTC36L840-UNV
    Product Code: CFIVTC36L840UNV

    Day-Brite/CFI VTC Sealed strip is a durable wet location rated product designed for use in both indoor and outdoor environments. This luminaire offers rugged reliability and the efficiency your successful business requires. Features Grey one piece, molded polycarbonate body. No rusting, no oxidation, and no corrosion. Standard lens is frosted. Ga...

    Learn More

      In Stock in Gescan

    CAD$ 96.00 CAD$ 68.98
  24. Sale
    50W 120V-277V 4000K 5484LM Generation 1 Slim LED Flood Fixture, Bronze
    Philips - 911401733582
    Product Code: KEETF50NWG1KFL8BZ

    The Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects. Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not ...

    Learn More

      In Stock in Gescan

    CAD$ 110.88 CAD$ 89.98
View as