×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
apppc75ra

EGS 3/4 inch Appleton Right Angle Type Clamp

Price $6.1679 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PC75RA

Description

K-clamp designed to secure rigid metal/IMC/EMT conduits across, parallel or perpendicular to beam, channel and angle supports. Castings are made of malleable iron with hot dip galvanized. Hardware is made of steel with mechanically galvanized.

Specifications

Brand Name Appleton Item Name Right Angle Clamp
Type Heavy Duty Material Malleable Iron Casting, Steel Hardware
Finish Hot-Dipped Galvanized Capacity 3/4 in
Mounting Type Nut For Use With Rigid, IMC or EMT Conduit
Standards CSA C22.2 No. 18.4, CSA File Number 065178 Application For Rigid, IMC And EMT
UPC 781381288231

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok