EGS 1 inch UPC Parallel Type Rigid Conduit Clamps, Malleable Iron
Description
OZ-Gedney Type UPC Parallel Conduit Clamp, 1 IN Cable, Cable Type: Rigid Conduit, IMC, EMT, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit, IMC or EMT Conduit
Specifications
Brand Name | O-Z/Gedney | Item Name | UPC Parallel Clamp |
Type | Type UPC Parallel Conduit Clamp | Material | Malleable Iron, Steel Nuts and Bolts |
Mounting Type | Nut | For Use With | 1 in Rigid, IMC, EMT Conduit |
Application | For Securing Rigid Conduit, IMC or EMT Conduit Parallel to Beam, Channel and Angle Supports | UPC | 783126554854 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |