×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ozgupc150g

EGS 1-1/2 inch UPC Parallel Type Rigid Conduit Clamps, Malleable Iron

Price $24.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UPC150G

Description

Type UPC parallel conduit clamp designed to secure rigid conduit, IMC or EMT across, parallel or perpendicular to beam, channel and angle supports. Easily installed. Capable of withstanding heavy loads. All components are Malleable Iron except nuts and bolts which are steel.

Specifications

Brand Name O-Z/Gedney Item Name Conduit Clamp
Type Type UPC Parallel Material Malleable Iron, Steel
Application For secure rigid conduit, IMC or EMT across, parallel or perpendicular to beam, channel and angle supports UPC 783126554953

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok