×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appelby75

EGS 3/4 inch Appleton ELBY Capped Elbow, Malleable Iron

Price $45.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELBY75

Description

90 degree capped elbow made of malleable iron. Explosionproof, dust-ignitionproof UNILETS® for use with threaded metal conduit permits easy access to pulling conductors. Easily removable covers.

Specifications

Brand Name Appleton Item Name Pull Elbow
Connection Size 3/4 in Connection Type Female Threaded
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Galvanic/Electrolytic Zinc Plated
Type 90°, Capped, ELBY Series Dimensions 2.88 in L
Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Class 1, Group B in Addition to Class I, Groups C, D, Class II, Groups E, F, G and Class III Application For use with Metal Conduit
UPC 781381293655

Packages

5 - UNIT - (5) 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok